Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Newspaper Basket A, Mounting Brackets / With Leg

4.00 (1)
Bottom Dimension (mm)
400x200, 400x200
Top Inside Dimensions (mm)
495x270, 495x270
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White, White About 1.65, About1.65 1PC 1 newspaper basket A 36299636 81.99 SGD
Shipped after 2018-06-29
black, Black About 1.65, About 1.65 1PC 1 newspaper basket A 36299627 68.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Going to school
4
From Japan
On 2015-01-18 16:50:15
I wish there was a manual on how to install it. Since the bolt hole pitch of the mounting bracket and the vertical casing of the car hit at the best attachment position, it escaped up and down.
This review is about item#36299627.

Related Products