Buy more than* S$200* and get FREE SHIPPING

Bicycle Baskets, Newspaper

4.00 (1)
Bottom Dimension (mm)
400x200, 400 x 200
Top Inside Dimensions (mm)
495x270, 495 x 270
Height (mm)
Before 260, after 260, Before 260, after 260
Weight (kg)
About 1.65, About 1.65
Material
iron, Iron
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 newspaper basket B 36299645 65.55 SGD
Shipped after 2017-06-26
White, White 1PC 1 newspaper basket B 36299654 70.93 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For newspaper delivery
4
From Japan
On 2016-03-01 16:53:56
The bicycle of our shop was not a wire connection but a rod connection, so the mounting hardware could not be tried.
This review is about item#36299645.

Related Products