Buy more than* S$200* and get FREE SHIPPING

Rear Bike Wire Basket

5.00 (3)
Bottom Dimension (mm)
325x230, 325x230
Top Inside Dimensions (mm)
430x330, 430x330
Material
iron, Iron
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black About 1.2, About 1.2 1PC 1 RB-505s 36299663 -
Discontinued
[x]
Brown, Brown About 1.2, About1.2 1PC 1 RB-505s 36299672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When there is luggage When it becomes unstable in the front of the bicycle
5
From Japan
On 2017-05-22 19:27:06
It is a size enough for everyday use in terms of size, I felt that the screws seemed to loosen due to vibrations, just as the stay and screws for fixing to the carrier were somewhat weak. I think Cospa is enough.
This review is about item#36299663.
Mounting on the rear carrier of the scooter
5
From Japan
On 2015-09-10 23:03:20
I used the mesh type back basket so far, but the mesh part became rusty in half a year to 1 year. I purchased this product because I thought that the wire is thick and rusty.
This review is about item#36299663.
Mounting behind a bicycle
5
From Japan
On 2014-04-18 17:01:15
Since the bicycle riding from before was a city cycle, since the carrier behind was not type, purchasing along with long carrier seat stoppage I was able to shop tap the shop without worrying even if I go shopping.
This review is about item#36299663.

Related Products