The reviews are automatic translation.
Daily shopping
From Japan
On 2018-01-04 16:47:40
There was a sense of security because the wire is thicker and stronger than I expected.
Because it is made of stainless steel, it is hard and puts a little heavy thing.
From Japan
On 2017-12-27 23:46:56
The product is much better than I thought but I think that it was better if the height in front of the saddle was a bit higher in front of the basket. Packaging was polite.
I added a basket behind the bicycle
From Japan
On 2017-07-25 14:38:48
The price was affordable and it was solid. Because the position of the clasp is fixed, it is troubled when you want to shift the front and rear of the basket, but because it is easier to install and secure firmly, I think that it will not be a problem in normal use. Because it is made of stainless steel, it is recommended not to shabby with rust!
Electric bicycle rear car change
From Japan
On 2017-07-03 23:17:37
Large and considerable luggage enters. I am satisfied with the product as I expected.
Improve convenience after removal of children
From Japan
On 2017-05-13 12:10:08
When I look at the picture of the product, I received a slightly delicate feeling, but the real thing has enough rigidity. It is made of stainless steel and it seems to have durability, I think that it is the best in COSPA.
I added it to the city cycle
From Japan
On 2016-07-04 22:28:02
The texture of stainless steel is very beautiful and satisfied. Just a mesh is pretty distorted from bilateral symmetry, and there is no problem in practical use, but I am not a full mark because I can not feel the commitment of manufacturing.
shopping
From Japan
On 2016-04-25 21:58:39
Stainless steel has a sense of quality. Adjustment of mounting position is necessary. I will install it just in the middle of the carrier, but it will not take much time. If you do not forget to adjust the position so that your back does not hit when you sit down, you can stop tightening with a single operation. It is a good product.
Used to buy mineral water etc.
From Japan
On 2016-01-13 15:11:51
It is rugged and can be transported safely because there is no corrosion. Next time, I think I will also replace the front basket.
shopping
From Japan
On 2015-12-10 21:45:13
There is no problem with installation, even without looking at the instructions can be installed! Since it is this price, there is no problem. It is a good item.
To put the luggage on the back of the bicycle
From Japan
On 2015-10-08 14:54:29
The steel basket has deteriorated and replaced with stainless steel. With this, there is no worry about deterioration. As the package arrived, it was too short for the screws (25 mm) of the attached fixture to install, so I replaced it with the screw I have used until now. Since the thickness of the loading platform of our bicycle was about 20 mm, a separate screw is necessary for the loading bed of equal or more.