Buy more than* S$200* and get FREE SHIPPING

Rear Bike Wire Basket

4.43 (7)
Top Inside Dimensions (mm)
440x330
Weight (kg)
About 1.3
Material
iron
...see all>
Product Options
ADD TO CART
Bottom Dimension (mm) Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Dimension (mm) Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370x270 210, after 240 previous CP clear 1PC 1 RB-30 36299706 -
Discontinued
[x]
- Before 210, after 240 Glossy Silver 1PC 1 -- 03312058 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
It is very solid making
5
From Japan
On 2018-04-25 16:09:48
It is just right size, making is very solid. Rust also has no problem at all for now.
This review is about item#3312058.
Bicycle rear basket
5
From Japan
On 2018-01-26 19:43:29
It took time to adjust the carrier and the mounting bracket. It is good to widen the groove width of the upper mounting bracket
This review is about item#3312058.
Mounting on a bicycle
4
From Japan
On 2017-04-10 20:26:16
I purchased it by picking the one with the same design as the front basket. I was glad that it was pretty well assembled. I do not know the durability yet, but it is affordable if it has durability.
This review is about item#3312058.
Everyday use
5
From Japan
On 2016-05-23 16:00:19
It is just right to use normally.
This review is about item#36299706.
Shopping bicycle
3
From Japan
On 2016-05-02 15:42:49
It is big and it gathers a lot. The contact part with the carrier broke in about 10 days after installation. I think that there is no problem in use. It may be better for the bottom part to have a little strength.
This review is about item#03312058.
Of course, it's for loading behind.
4
From Japan
On 2015-10-07 08:13:00
When I ran the bowling balls in the front basket, I got the front heavy and I got the steering wheel and it was running unsteady, so I ran into a back basket and the running was stable. However, it is a little difficulty to move up and down every time it bounces, because the heavens are shallow.
This review is about item#03312058.
Mounting behind a bicycle
5
From Japan
On 2014-04-18 16:57:30
Since I bought a colorful bicycle newly before the tax increase, I purchased silver type of wire type which is not a mesh type but a bit stylish · Once you go shopping and install it quickly, it will be saved because it enters a lot. I also buy the net at 100 yen shop so that my baggage will not fall.
This review is about item#36299706.

Related Products