Buy more than* S$200* and get FREE SHIPPING

Rear Bike Wire Basket, Removable

4.83 (6)
Bottom Dimension (mm)
330x240, 330x240
Top Inside Dimensions (mm)
420x325, 420x325
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Charcoal, DarkGray About 1.2, About1.2 1PC 1 RB-20 36299733 43.99 SGD
Shipped after 2018-01-26
Silver, Silver About 1.2, About1.2 1PC 1 RB-20 36299724 47.99 SGD
In stock
black, Black About 1.2, About 1.2 1PC 1 RB-20 36299715 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When shopping
5
From Japan
On 2017-09-16 01:52:59
To the moped bike, narrow the hook portion of the bottom, make it strongly fixable, I use it with 100 rubber net rubber. When bringing waste items such as plastic bottles to the supermarket, I will install it. It is good to be removed.
This review is about item#36299715.
Only put a cooler box when going fishing.
5
From Japan
On 2017-07-30 15:05:24
I usually remove it, I think that this product did a good shopping at this price.
This review is about item#36299724.
I attached it to a motor-assisted bicycle.
5
From Japan
On 2016-11-21 18:26:18
It is convenient because it can be installed only when necessary. Easy to install and remove.
This review is about item#36299715.
Used when there are lots of luggage
5
From Japan
On 2016-05-25 17:00:11
When luggage is low, you can use it very convenient as you can remove it
This review is about item#36299724.
Shopping
4
From Japan
On 2015-06-10 07:15:14
It is more stable than I thought. Only half of the fun is stolen just a little worried.
This review is about item#36299715.
shopping
5
From Japan
On 2014-09-07 21:59:54
I attached it to a motorcycle. Although some ingenuity was necessary, it was installed without problems. It is convenient because you can easily detach the basket according to errands. Although it is a problem of rust and durability afterwards, there is no dissatisfaction at this price.
This review is about item#36299715.

Related Products