Buy more than* S$200* and get FREE SHIPPING

Bike Basket Mesh for Back

4.75 (36)
Bottom Dimension (mm)
330x240, 330x240
Top Inside Dimensions (mm)
420x325, 420x325
Height (mm)
Before 210, after 235, Before 210, after 235
Weight (kg)
About 1.2, About 1.2
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black Mounting bracket, Mounting bracket 1PC 1 RB-10 36299742 59.99 SGD
In stock
Silver, Silver Mounting bracket, Attachment lugs 1PC 1 RB-10 36299751 59.99 SGD
In stock
Charcoal, Dark Gray Mounting bracket, Attachment lugs 1PC 1 RB-10 36299767 59.99 SGD
In stock
Brown, Brown Mounting bracket, Attachment lugs 1PC 1 RB-10 36299776 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
36 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2017-11-24 22:28:34
Since it is soft and light, the side near the tangent to the bottom is deformed and the coating is peeled off Because the rust spreads and it breaks, it uses a lot of power in the upper frame How to use (Placing large on the car top) reduces the life span. It is used more frequently than general usage and also uses rainy days in outdoor storage Still it is very satisfying to put in consideration the price because the one and a half to two years are the replacement cycle.
This review is about item#36299751.
Screwing is too easy
5
From Japan
On 2017-11-23 20:32:46
It was big and very good. Installation was also easy. It is convenient for shopping.
This review is about item#36299742.
bicycle
5
From Japan
On 2017-11-15 08:32:55
I was looking for a big basket that was cheap and it was good.
This review is about item#36299767.
A basket behind a bicycle
5
From Japan
On 2017-10-15 15:56:46
I am very satisfied that the usability is as good as I expected
This review is about item#36299751.
Since the basket that I was using got rusted and became useless, I exchanged it
5
From Japan
On 2017-08-11 22:44:22
It is made of steel net, but it is lightly made and it is made durable. The price is also cheap. Since there are no necessary parts unlike the front basket, it can be used even when you attach for the first time.
This review is about item#36299742.
Exchange
5
From Japan
On 2017-07-07 20:39:47
It can be installed normally, and it can be used normally. It is cheap and satisfying.
This review is about item#36299742.
It is for rear basket addition for bicycle of wife.
5
From Japan
On 2017-06-15 19:06:10
Easy to install, it can be used conveniently for shopping. I can not turn on without a loading platform! The price is also cheap.
This review is about item#36299751.
When there are lots of luggage "
5
From Japan
On 2017-05-22 01:51:09
It is pretty solid, and the exterior is also a good product I think!
This review is about item#36299767.
Luggage compartment
5
From Japan
On 2017-05-14 16:05:15
It's bigger than I thought I could enter a lot, the price was also cheap and I did a good shopping
This review is about item#36299742.
shopping
5
From Japan
On 2017-02-27 08:52:00
I think that the condition of the paint is also good and the strength is solid. It is my favorite that it is attached to 3 bicycles of our home!
This review is about item#36299767.

Related Products