Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Behind Fixed Type Plastic Basket

4.64 (11)
Bottom Dimension (mm)
350x250, 350x250
Top Inside Dimensions (mm)
420x320, 420x320
Height (mm)
Before 190, after 245, Before 190, after 245
Weight (kg)
About 0.7, About 0.7
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown, Brown plastic, Plastic 1PC 1 RB-90P 36299785 43.99 SGD
In stock
Charcoal, Dark Gray plastic, Plus Check 1PC 1 RB-90P 36299794 43.99 SGD
In stock
Light gray, Light Gray plastic, Plastic 1PC 1 RB-90P 36299803 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
MamaCari on the carrier
5
From Japan
On 2016-10-01 18:13:47
I am solid firmly for the price. About a year and a half almost every day we load luggage weighing less than 10 kilos, but there is no sense of big eclipse yet, so plastic is not cured at all due to the parking of the shade.
This review is about item#36299794.
Bicycle carrier
4
From Japan
On 2016-08-06 18:35:51
The price is higher than steel, but safety and durability are good.
This review is about item#36299785.
bicycle
4
From Japan
On 2015-04-20 19:27:58
I think that the price is good as a manufacturer, I thought that mounting brackets would rust up I wanted to make it stainless just by screws.
This review is about item#36299785.
Commuting bicycle
4
From Japan
On 2015-03-29 18:10:45
I think that it was a solid product. It's Good for half price of home center so it's good!
This review is about item#36299794.
For Mommaari
5
From Japan
On 2015-01-25 12:39:06
Purchased for Mommaari. It is exactly the same as what you were using. It is satisfying to purchase at low price.
This review is about item#36299803.
Easy
5
From Japan
On 2014-10-16 16:10:23
It is half the price of super bicycle corner. It can be installed with a driver only.
This review is about item#36299794.
Shopping by bicycle
5
From Japan
On 2014-03-02 20:41:11
I purchased it as a replacement for the back basket of the bicycle. I bought it at home center so far but this one was cheap so I bought it. Since it is not used for the first time yet, I do not know the durability, but I can use it for now without problems. I have two bicycles, so I would like to purchase again.
This review is about item#36299785.
Replacing the basket behind the bicycle
4
From Japan
On 2014-02-28 02:15:53
It arrived and it got it immediately, Although the overview is good, inside can not be gotten a little We do not have design and it is NOotsperaba. I'm cheesy (I'm cheap) I wish I had made another rank higher than money.
This review is about item#36299785.
Bicycle accessories
5
From Japan
On 2014-01-23 18:29:20
I am very thankful for purchasing this product at a cheaper price than purchasing the product at home center etc.
This review is about item#36299794.
bicycle
5
From Japan
On 2013-08-24 15:31:24
I am satisfied with this quality at this price.
This review is about item#36299785.

Related Products