Buy more than* S$200* and get FREE SHIPPING

Mesh Bike Basket

4.00 (2)
Bottom Dimension (mm)
Width 415x depth 255, Width 415x depth 255
Top Inside Dimensions (mm)
Width 485x depth 340, Width 485x depth 340
Height (mm)
Before 215, after 215, 215, after 215 previous
Color
Silver, Silver
Weight (kg)
About 1.95, About1.95
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FRB-33 36299812 109.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Basket behind the bicycle
5
From Japan
On 2016-10-20 22:43:19
It protrudes from the back of the platform. its big. So, I will enter a lot. Parenthesis is bad, practicality is outstanding.
This review is about item#36299812.
Child bicycle front basket
3
From Japan
On 2016-09-29 18:58:31
Marubusi I am not compatible with Como and I am dissatisfied that I have to bite a spacer.
This review is about item#36299812.

Related Products