Buy more than* S$200* and get FREE SHIPPING

Stainless Steel One-Touch Folding Behind Basket for Pop Open

4.12 (8)
Bottom Dimension (mm)
260x380
Top Inside Dimensions (mm)
265x400
Height (mm)
Before 200, after 240
Weight (kg)
About 1.7
Material
Stainless steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOT-R700 36299864 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
I installed it on a new bicycle.
5
From Japan
On 2017-09-24 12:44:37
The wire is also thick, making it rather fairly robust. It seems to be used longer than the bicycle body for a long time.
This review is about item#36299864.
When I was not using it I felt disturbing, I replaced it with a plastic basket.
5
From Japan
On 2017-09-24 12:28:01
The stainless steel wire is also thick, making it snug. You will be able to use it longer than the bicycle itself. \ (^ O ^) / I would like to applaud the craftsman.
This review is about item#36299864.
When transporting plastic bottles
4
From Japan
On 2016-11-20 06:10:11
I think that it is valid in consideration of the price. I think that there is a difficulty in slight dimensional accuracy.
This review is about item#36299864.
For home use
4
From Japan
On 2016-03-09 17:57:25
A long time ago, I bought two, the first was firm, I did not open even if I was drifting, but the second was a little distorted, I do not go smoothly, while running, It opens with a little vibration
This review is about item#36299864.
I put a D bag at work
5
From Japan
On 2013-07-15 15:31:29
I chose this product because it is a folding type, but it was a large size and perfect for the application. However, due to commuter use of 45 km round trip, the joint part gradually dislocated at about 10,000 km and it was just before the collapse, I bought the same thing. After that, although it is still 3000 km, it is already off one. Since the same things have been released from MonotaRo, we will use that next time.
This review is about item#36299864.
For purchase of living goods for transportation
5
From Japan
On 2013-07-12 17:18:03
It is useful. Dare to say the difficulty was that although it was nice to open it vigorously when first installed on the bicycle carrier, the position of the stop was not good, the back of the side did not catch well with the hooks on both sides. I fixed the position of the stop there, but still I did not chew one bit yet, so I adjusted somehow by applying force to each side with somehow and somehow managed to engage well. After that it can be used without problem.
This review is about item#36299864.
To shopping abandonment collection place (newspaper / magazine)
4
From Japan
On 2013-04-12 15:20:55
1. On the other site, I could not find the rear attached basket that can be folded first. 2. If you do not use the back basket, fold it, fold the large cardboard box on it, place it on top of it, secure it with strings and take it to the scrap collection area. 3. I can bring newspapers / magazines etc to goods putting in shopping and scavenging collection place. 4. Since the material of the basket is distorted due to insufficient strength (due to light weight and low price?), Even if you open the car and put things in it, the four corners do not match, so just to make sure the car does not collapse, rubber string I connect four sides of the cage.
This review is about item#36299864.
I put it behind the bike. (Little Cub)
1
From Japan
On 2013-01-13 09:49:22
Normally it is folded, running in an inconspicuous style! When you have luggage, shopping etc, how much one-touch opening basket and big capacity This is favorite.
This review is about item#36299864.

Related Products