Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dino-LitePRO

Caution
Close to object, it comes into focus in 55 times and 200 times. To use other magnification, it's better to use holding tool like stand.
Purpose
Various research, mother board check, management of precision products, print checks, cutlery examinations, skin and scalp checks, etc.
Interface
USB2.0
Cable Length (mm)
1500
Operating Envrionment
Windows 2000 / XP / vista / 7, Mac OSX10.4 and later
Resolution
SXGA(1280x1024)
Lighting
With white LED 8 lights
Functions
Measurement function (the scaling factor attached to the main body is just a reference.), Cab relation function, shutter switch of the main body
Main Unit Dimensions (Diameter phi xHeight H)(mm)
phi32x105
Magnification
About 10-230 (when stand is mounted)
Weight (g)
95
Accessories
DEDICATED SOFTWARE CD-ROM, EASY STAND, DEDICATED CASE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DILITPRO 35993675 -
Discontinued
[x]
ADD TO CART

Related Products