Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mesh Bike Basket

4.00 (4)
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Top Inside Dimensions (mm) Color Weight (kg) Bottom Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Inside Dimensions (mm) Color Weight (kg) Bottom Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360x265, 360x265 black, Black About 0.75, About0.75 300x200, 300x200 1PC 1 NE-370 36299453 -
Discontinued
[x]
360x265, 360x265 Silver, Silver About 0.75, About0.75 300x200, 300x200 1PC 1 NE-370 36299471 -
Discontinued
[x]
360x280, 360x280 Light gray, LightGray About 1, About 1 295x190, 295x190 1PC 1 NE-290 36299496 -
Discontinued
[x]
360x280, 360x280 black, Black About 1, About 1 295x190, 295x190 1PC 1 NE-290 36299487 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of bicycle basket
5
From Japan
On 2016-07-14 23:26:49
Since rusting and distortion had occurred, it was replaced. It is a cheap and durable good item.
This review is about item#36299496.
Because rust became conspicuous in what was being used
1
From Japan
On 2015-07-27 01:44:52
The welding is moderate (the height of the hachimaki is different on the left and right, the bottom of the mesh of the bottom is sharp inward and it is going to scratch the luggage so it will scratch the luggage). It is disappointing because it is the result of choosing avoiding the lowest price item.
This review is about item#36299453.
Bicycle maintenance
5
From Japan
On 2015-01-27 13:46:13
It is strong and cheap. I will also purchase it.
This review is about item#36299453.
Refresh rusted or deformed baskets with aging.
5
From Japan
On 2014-04-26 19:48:56
It was a good enough for price.
This review is about item#36299496.

Related Products