Buy more than* S$200* and get FREE SHIPPING

Mesh Bike Basket

5.00 (2)
Bottom Dimension (mm)
300x180, 300x180
Top Inside Dimensions (mm)
355x275, 355x275
Height (mm)
Before 285, after 200, 285, after 200 previous
Color
Charcoal, Charcoal
Weight (kg)
About 0.95, About0.95
Material
iron, Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-43ys 36299575 30.05 SGD
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2016-02-09 17:14:20
I bought it for the same product exchange. I am satisfied to respond promptly.
This review is about item#36299575.
Bicycle Maintenance
5
From Japan
On 2015-03-22 22:44:51
It was a product as expected. The size is just right.
This review is about item#36299575.

Related Products