Buy more than* S$200* and get FREE SHIPPING

Super Strong Double-Sided Tape For Rough Surfaces S

3.50 (2)
Caution
It can not be used in applications where the load is applied vertically.
Purpose
Ideal for small adhesion to uneven surfaces indoors. Temporary fixing of lumber and veneer, mortar, etc. Temporary fixing of various residential interior materials.
Adhesive Force (N/20mm)
(1 side)9.8 (2 sides)10.7
Adhesive
Synthetic rubber
Tape Thickness (mm)
1.2
Tape Length (m)
10
Base Material
Special polyolefin
Tape Width (mm)
20
Weight (g)
140
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J1030 36058556 16.57 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Flap mounting of electric shutter
2
From Japan
On 2017-03-07 15:23:14
I fixed it for about 2 weeks and thought that I was getting along well, but when I turned around, I was able to take it. Even saying "super strong" does not stick to hard PVC. I will try using it for rubber. If it is not good, it is for plastics.
This review is about item#36058556.
Versatile
5
From Japan
On 2014-02-24 00:17:46
There is no fixed usage. It can be used for various purposes.
This review is about item#36058556.

Related Products