Buy more than* S$200* and get FREE SHIPPING

Hermetic Packing For Doors And Windows

4.43 (14)
Tape Length (m)
6
Color
Brown
...see all>
Product Options
ADD TO CART
Compatible Gap (mm) Tape Thickness (mm) Tape Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Gap (mm) Tape Thickness (mm) Tape Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 3.5 4.0 9 M type 362-1235 1Roll 1 G0101 36058565 13.99 SGD
In stock
2.5 - 4 5.0 10 P-TYPE 362-1243 1Roll 1 G0102 36058574 13.99 SGD
In stock
3.5 - 5 6.0 9 D model 362-1251 1Roll 1 G0103 36058583 13.99 SGD
In stock
2.5 - 5 7.0 10 V-TYPE 362-1260 1Roll 1 G0104 36058592 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 8
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Door parts
5
From Japan
On 2017-11-06 08:02:28
I chose by the credibility and ease of use of the brand. I am satisfied because it firmly attaches.
This review is about item#36058583.
Packing around the door of the bathroom (for airtight materials)
4
From Japan
On 2017-07-14 14:32:54
Used as airtight material on the frame side of the door frame of a crushed unit bus maker. I searched for the same ones by other manufacturers, but Sankyo made the closest, but because it does not fit, Process this part and use it. I managed to enter and fix it. There was a groove, there were also length and width, because it was a crushed manufacturer, I was thinking what to do I managed. In fact it would be nice if there were manufacturers able to process the size from scratch.
This review is about item#36058574.
I highly recommend it because of its high resilience.
5
From Japan
On 2017-07-07 15:04:23
Began countermeasures against door clearance and have you helped reduce the sound of hitting doors This is also good as the color is inconspicuous and it is also possible to split in half
This review is about item#36058565.
Replacement of existing ready-made soundproof door packing
4
From Japan
On 2017-04-10 17:41:32
Because the packing of the soundproof door of Daikon Industries deteriorated, I exchanged it. Because it was abolished by the manufacturer, it is used, and for now it seems to be playing the role
This review is about item#36058592.
Confidentiality of entrance door
4
From Japan
On 2017-02-15 16:19:08
I misplaced usability. The cause is that the paddock's thick door ceases to close
This review is about item#36058583.
Rental Property
4
From Japan
On 2016-04-07 18:20:15
I am using it to mute the sound of the door. It is the best if there is one size large item
This review is about item#36058592.
Clearance of entrance door
5
From Japan
On 2014-10-20 17:25:24
I used it as an entrance door of an apartment, the gap completely disappeared. It is also excellent for soundproofing and waterproofing.
This review is about item#36058583.
Securing door water tightness
5
From Japan
On 2014-05-02 21:47:29
It is a standard for securing watertightness. Adhesion is also good.
This review is about item#36058592.
On the entrance door
5
From Japan
On 2013-11-24 13:57:21
It is perfect for a clearance because it is D type.
This review is about item#36058583.
For airtight door
4
From Japan
On 2013-10-25 02:04:01
I want you to prepare packing of a slightly thinner size
This review is about item#36058583.

Related Products