Buy more than* S$200* and get FREE SHIPPING

EPTSEALER Airtight Packing for Windows and Sashes

4.80 (15)
Purpose
Doors and windows for air-tight seal As auxiliary material for airtight sheet Outlet and switch box, ventilation and inspection hole airtight Clearance, such as various types of housing equipment, car audio, covering vibration mitigation
Release Paper
Available
Tensile Strength (N/cm2)
8.0
Adhesive Force (N/20mm)
9.2
Adhesive
Acrylic type
Tape Thickness (mm)
5
Tape Length (m)
10
Base Material
EPDM
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 128 362-1201 1Roll 1 G0081 36058601 10.99 SGD
Shipped after 2018-02-26
30 238 362-1219 1Roll 1 G0082 36058617 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Used to enhance airtightness of window frame sash frame
5
From Japan
On 2018-02-12 19:13:17
Used a few years ago to prevent the draft of the door, the durability is good so the use effect is satisfied as this time to maintain airtightness around the window
This review is about item#36058617.
Expansion of packing of exhaust gas equipment
4
From Japan
On 2017-05-21 14:47:45
Easy to use, affordable and affordable, exactly soft and sticky
This review is about item#36058601.
Motorcycle, for vibration isolation
5
From Japan
On 2017-05-04 00:23:13
It is nice to feel that the sponge is soft, like a low repulsion material. The adhesive sheet is also hard to peel off.
This review is about item#36058601.
DIY
5
From Japan
On 2017-03-02 20:11:09
I use it not only for sash but for various things like gaps. There is also adhesive strength, it is more durable than ordinary sponge. It is very handy.
This review is about item#36058601.
For cars
5
From Japan
On 2017-02-07 15:11:40
I have patronized for many years, but it is a very wonderful item. It is recommended!
This review is about item#36058601.
Cut it to use as an accessory of the original auto parts.
4
From Japan
On 2016-06-12 15:28:51
It is satisfactory that the dimensions are also found with the merchandise material suited to our needs. Although it can be costly also if there is business use.
This review is about item#36058601.
Fill the door frame gap
5
From Japan
On 2016-01-26 14:56:21
It was better than I imagined ... There is also adhesion, and it is low rebound as gap filling, absorbing irregularities. .
This review is about item#36058601.
Fill in gaps
5
From Japan
On 2016-01-13 17:22:54
It can be used normally. Since the amount is also cheap, I will repeat.
This review is about item#36058601.
Clearance of sash frame
5
From Japan
On 2015-09-24 19:20:54
It helps a lot in the gap between sash frames.
This review is about item#36058601.
Waterproof treatment
5
From Japan
On 2015-08-27 14:37:49
When purchasing in the neighborhood, I felt it was old because I was discolored and I felt that the elasticity was insufficient, but Mr. Monotaro is always new and can be used with confidence.
This review is about item#36058617.

Related Products