Buy more than* S$200* and get FREE SHIPPING

Building Sealing Gasket For Airtight Packing

3.00 (2)
Purpose
The tightness of an electromotor Basis of the tightness of the mounting As auxiliary material for airtight sheet Clearance, such as various types of housing equipment, car audio, covering vibration mitigation
Separator
Available
Tensile Strength (N/cm2)
8.0
Adhesive Force (N/20mm)
9.2
Adhesive
Acrylic
Tape Thickness (mm)
10
Tape Length (m)
5
Base Material
EPDM
Tape Width (mm)
30
Weight (g)
288
Color
Black
TRUSCO Part Number
362-1227
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 G0090 36058626 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Gaps such as windows
3
From Japan
On 2015-04-14 08:48:15
The usability is normal. But I feel that price should be a little cheaper
This review is about item#36058626.
Embedding clearance
3
From Japan
On 2014-10-19 18:40:19
It is used for filling the car's skimmer. I also want a thing with some thickness.
This review is about item#36058626.

Related Products