Buy more than* S$200* and get FREE SHIPPING

Construction Materials Board / Panel Provisional Fixing Double-Faced Tape

4.00 (2)
Caution
It can not be used in applications where the load is applied vertically.
Purpose
To secure the various building materials board! Gypsum Board Silicate calcium Board Kitchen panels Plywood etc.
Adhesive Force (N/20mm)
(1 side)8.2 (2 sides)10.4
Adhesive
Synthetic rubber
Tape Thickness (mm)
1.2
Tape Length (m)
10
Base Material
Special polyolefin
Tape Width (mm)
20
Weight (g)
89
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 G0210 36058547 8.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
The kitchen paneled
5
From Japan
On 2016-05-23 20:30:16
In particular, we were able to work without problems
This review is about item#36058547.
Tacking of the kitchen panel
3
From Japan
On 2015-09-10 19:27:57
You may be better stick to, is better if cheaper unit price in more nagamaki
This review is about item#36058547.

Related Products