Buy more than* S$200* and get FREE SHIPPING

Waterproof Seeling Tape, "Ace Cross 011"

4.75 (16)
Purpose
for Airtight waterproof Joint insulation and air-tight film, fixing and repairing
Adhesive Force (N/25mm)
30
Adhesive Power (N/10mm)
12
Adhesive Power (g/25mm)
3000
Tape Thickness (mm)
0.18
Tape Length (m)
20
Base Material
Polyethylene cloth
Tape Width (mm)
50
Type
Single-sided
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Release Paper Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Release Paper Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 419-5311 Without Acrylic 1Roll 1 011 36060114 9.03 SGD
In stock
White - Not available Acrylic type 1Roll 1 011 36060123 9.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Used in the factory. Reinforcement of machinery etc.
5
From Japan
On 2017-09-11 14:32:54
It was good. I was able to use it without trouble in the work. I also want to buy next if necessary.
This review is about item#36060123.
Braided sheet connection
4
From Japan
On 2017-08-01 23:36:47
There is thickness, and it seems to be okay with the feeling of adhesion. How long will it have? It depends. A little more, it is good if the unit price becomes cheaper or it has a length!
This review is about item#36060114.
Lap seal of moisture permeable waterproof sheet
5
From Japan
On 2017-07-07 07:58:02
I used it for the waterproof treatment around the lap part seal / sash of the waterproof sheet with the garage DIY, but it sticks firmly and there is no adhesion problem, although it used quite a quantity, the price was the cheapest and it was saved.
This review is about item#36060114.
Repair of motorcycle seat
5
From Japan
On 2017-05-18 17:11:57
It is the second time. It is useful because adhesive strength is strong without hesitation.
This review is about item#36060114.
Fixation of underfloor insulation
4
From Japan
On 2017-05-14 17:39:49
I used it for seams and gap closing when styrene foam for underfloor insulation was fitted. I think that it is a moderate adhesive strength that it works effectively with sticking firmly. Unlike packaging tapes, it is difficult to cut vertically, so when making the width thinner we made a cut with a cutter knife. I could also use it to fix the steel mesh of the vent.
This review is about item#36060114.
For emergency repair
4
From Japan
On 2016-12-29 01:10:54
Although it is the first purchase for emergency repair, I do not yet know the durability, but I would like to use it variously.
This review is about item#36060114.
Repair of breathable waterproof sheet
5
From Japan
On 2015-10-26 07:08:44
It is hand-cut well and the initial adhesive color is also satisfactory. The price is also cheap and it is useful.
This review is about item#36060114.
4 wheel new car maintenance
5
From Japan
On 2015-03-17 14:28:11
We are utilizing it for peeling protection lap of outer panel. Previously we used general gum tape, but this product is handy because its adhesion is strong and powerful strongly. It's even better that it's a bit cheaper ...
This review is about item#36060123.
Laminating indoor sheets
5
From Japan
On 2015-02-16 14:04:32
I used it in the lamination of indoor sheets. Workability was easy to handle and easy. It is impression that adhesive strength is also appropriate. After that is the future durability.
Repairing the gutter and repairing the crack of the roof tile.
5
From Japan
On 2014-09-30 22:54:59
I thought if I could repair emergency for the time being, I tried purchasing. I think that the adhesion state is better than I thought but it is considerably airtight. After that, I am watching how much weather resistance is possessed.
This review is about item#36060114.

Related Products