Buy more than* S$200* and get FREE SHIPPING

Waterproof Seeling Tape, "Ace Cross ABW"

4.67 (3)
Purpose
for Airtight waterproof Repair and fixation of permeability and tarp around the opening of the sash Windows, etc.
Release Paper
Available
Adhesive Power (g/25mm)
3000&3000
Adhesive
Acrylic
Tape Thickness (mm)
0.23
Tape Length (m)
20
Base Material
Polyethylene cloth
Tape Width (mm)
50
Type
Double-sided
Color
Black
TRUSCO Part Number
419-5337
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SBW 36060132 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Roof top waterproof
5
From Japan
On 2017-08-10 13:57:51
I used it for waterproofing with vinyl chloride sheet, but I think it is a very durable product. Leakage stopped stopping.
This review is about item#36060132.
Seat joint
5
From Japan
On 2016-07-08 21:05:54
The product is the best. I am saved if the price is a little cheaper.
This review is about item#36060132.
Board pasting
4
From Japan
On 2014-02-21 16:45:54
Very good
This review is about item#36060132.

Related Products