Buy more than* S$200* and get FREE SHIPPING

Nylon Cord Cutters Manual And Retractable

4.29 (7)
Code Attached
Round phi 2.4 mm x 75 cm (2)
Material
Body/aluminum die-cast, washer/SPCC equivqlent, nylon cord/PA 6 + PA66 (copolymer)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36728711 14.80 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Use mainly to grow was mowing the stone wall of the stairs.
5
From Japan
On 2016-07-17 22:44:40
The cutter had been using until now was a plane circumference Unlike determined Code had expired immediately and even mowing careful touching the stone wall Determined is pretty mind effortlessly does not turn off even hit the stone wall Thanks there is a groove Mowing it is possible. All feel that use is all deaths cutter until now died. Also fully automatic feeding nylon cord cutter Those which adopted the groove of determined to protect the code is looking whether there somewhere.
This review is about item#36728711.
Many of the roots of the slope and trees, has been used in places where amateur is not he in the mowing blade.
4
From Japan
On 2016-05-02 18:24:55
Since the metal-cored, durability is also good, two, four, in order to be able to use a few meters of the code that was cut, is also recommended for landscaping professional. Placed on the ground by the improvements ... people (rubbed in) for some people to use, where strengthening versus friction want. Been strengthened versus friction, if it was this price, I want to put a no complaint ☆ 5.
This review is about item#36728711.
Aza of the field, mowing of the field
5
From Japan
On 2015-08-07 11:57:27
Our mowing machine is made by Maruyama Manufacturing Co. (purchase of comer). We added a washer and fixed it to the walt. Fortunately there was a suitable size in the tool box. I tried various spools, such as automatic payout type and hitting type. It is also Mendou who reads instructions after being over 80 years old. This product is relatively inexpensive, and operation is super easy, just putting it in the next hole. When I used it for 3 years it got worn and I bought it again. Casting casting? Is it difficult to heavy Tito?
This review is about item#36728711.
Grass cutting
5
From Japan
On 2013-11-19 16:17:41
I had a plastic product, but it melted with the heat of rotation. If so, it will be strong against heat as it is aluminum die casting. It can be mounted on a general brush cutter.
This review is about item#36728711.
Used for general weeding
5
From Japan
On 2013-09-05 19:56:47
There are weights, it is strong, easy to use, and there is a small hole to stop the nylon cord, so it is convenient to solve.
This review is about item#36728711.
Mowing
1
From Japan
On 2013-07-12 12:03:53
My brushcutter is "Maruyama Seisakusho KC 26 B powerful type, purchased 11/06/06, it works well," the dimensions do not match, it is impossible to install. Dimensional description is inadequate. I hope for improvement in the future. The brushcutter is replacing every three years. You can use a model suitable for this cutter, do not return it.
This review is about item#36728711.
Mowing (mainly grass weeds)
5
From Japan
On 2012-08-17 18:13:48
The grass cutter main body uses Tanaka: TBC - 230 (engine: 22 cc) is used. I was able to install it without problems. Because the nylon cord attached as standard is a circle, I purchased a titanium nylon cord □ type (36728894) additionally. Grains of weeds that have grown considerably have also been able to be crisp cut. However, the scattering of the grass is more than the tip saw, the work clothes are covered with grass.
This review is about item#36728711.

Related Products