Buy more than* S$200* and get FREE SHIPPING

Nylon Cord Cutters Rushing Style

3.76 (17)
Code Attached
Round phi 2.4 mm x about 2 m
Material
Cutter body/ resin, housing/PA6, blade holding bracket /AI, spring/ 80 C, BOBBIN /PA66, EYELET / bobbin/PA66, eylet/ aluminum die cast, cover/PA6, nylon cord/PA 6 + PA66 (copolymer)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36728727 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 2
1 star 2
Review Rating: 3.76
17 Customer Reviews
The reviews are automatic translation.
Used for electric fencing in fields
1
From Japan
On 2017-08-26 12:02:33
High evaluation seemed to be a lie. The hooked portion of the cover is dropped in 3 hours of use. It became broken and can not be used. There is no reason to evaluate this as such. Do you happen to be out of office? . I will not buy it again.
This review is about item#36728727.
Mowing
3
From Japan
On 2017-06-29 17:56:32
I am using it now, because the head part is scraped, for the replacement Purchase.
This review is about item#36728727.
Mowing in the field
2
From Japan
On 2017-05-01 19:14:26
It was not as much as I thought. It looks like Makita 's Ultra Auto 4.
This review is about item#36728727.
Lawn mowing
4
From Japan
On 2016-08-22 22:32:35
What I was using was damaged, I am satisfied as a substitute for that.
This review is about item#36728727.
Weeding
5
From Japan
On 2016-07-08 12:18:37
I used it for the first time. It is user-friendly.
This review is about item#36728727.
Grass cutting
3
From Japan
On 2016-02-01 23:06:18
Since the head of the delivery is hard, it is hard to put a nylon string on the ground. I think that it is useless because it is cheap, but I hope that it will be a bit easier to increase the number of people who can continue to use it if possible.
This review is about item#36728727.
Block on the site Mowing along the wall
2
From Japan
On 2015-08-13 23:39:34
When used for the first time, it was effective for grass cutting of millet along the block wall / wall fence, but we found that weeds as thick as 5 mm are difficult to borrow. In addition, the grass clippings scattered more than the grass cutting chip saw, scattered all over the body of yourself, and it got caught in work clothes. In addition, although it was written in the explanation of code extension by hitting while rotating, I could not feel such behavior. The loaded nylon cord seemed like a very good thing. If you replace the nylon cord with a □ type titanium nylon cord, I will exchange it for use as a cutter effect will be used.
This review is about item#36728727.
Mowing
1
From Japan
On 2015-07-21 19:13:37
It is troublesome to wrap a nylon cord, and even if you hit it, the code does not come out easily. I thought how to wind the nylon cord is bad, stopping the engine and rewinding it several times, this seems to be broken by too much beating before cutting the grass. I saw reading reviews of other people before purchasing, but it certainly wrote that "There is a trick in hitting a nylon cord," but there is a limit. It might be better to buy things that are easy to use even though it is "cheap and bad" Not only is the cord hard to come out, but also when we grass the plain weeds, unlike what we used to do, grassroots books are hard to cut and cut a little longer. It does not make sense to use a nylon cutter with this.
This review is about item#36728727.
Mowing in public cemetery
5
From Japan
On 2015-06-25 11:21:38
I used the product of the previous term of this product for a long time, but I was having trouble dealing with nearby home centers etc. I contacted the commodity or contacted the commodity, but I met Monotaro sama while searching the net, I will use it during this grass-cutting period . Price is also cheaper than buying at home improvement! It is! I will continue to buy Lipi from now on.
This review is about item#36728727.
Grass cutting
5
From Japan
On 2015-06-22 20:01:32
It is very convenient because the nylon cord extends only by hitting it. Excellent cost effectiveness.
This review is about item#36728727.

Related Products