Buy more than* S$200* and get FREE SHIPPING

Fully Automatic Compact Nylon Cord Cutters

4.19 (27)
Caution
Please use 6000-8500 engine rotation. If cord automatically comes out, an extension is not increased rpm of the engine rotation again, down (idling) fully once (full throttle) automatic feeding takes place.
Material
Cover/PA6, housing/PA6, bobbin/PA66, glass fiber, nylon cord/PA 6 + PA66 (copolymer)
Accessories
Cord 3m(round type phi2.4 mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36728736 31.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 2
2 star 0
1 star 3
Review Rating: 4.19
27 Customer Reviews
The reviews are automatic translation.
Weeding
5
From Japan
On 2017-01-15 19:55:14
Each time there is no need to hit the tip in order to get the code, you can appreciate the can work until the string is eliminated.
This review is about item#36728736.
Ishigaki of mowing
1
From Japan
On 2016-08-24 21:03:48
Three to four times using Once the spring and the slide block flew to somewhere. It had said that it is still the same I asked a friend. Since the belly have passed it off that was routed to and fro of the department I called the manufacturer (Takagi), how to use is said to be bad. Do not use anymore product of this manufacturer.
Mowing around the home
4
From Japan
On 2016-08-09 17:28:29
Without problems we were able to use, cracking Boti part is I have occurred with about two days. Added purchase whether these kind of things so cheap.
This review is about item#36728736.
Mowing
5
From Japan
On 2016-08-04 23:46:42
It is compared with the ones you have been using up to earlier. - Thick long-lasting and likely made of resin. - Yet is light rotation in the compact. And reinforcement to the cord outlet and the ground contact portion consuming force. Not leave the wound was grass and mud, it is likely to use long impression if cleaned regularly.
This review is about item#36728736.
Mowing
3
From Japan
On 2016-07-27 21:58:52
It is scheduled to buy now because it was for the engine.
This review is about item#36728736.
Banks and mowing of the bank such as agricultural fields.
4
From Japan
On 2016-07-25 14:27:37
Although up to was using a type hammered out now, I tried to use the pay-out automatic to try this type. There is also a convenient surface, but I think that it merits and demerits in the complaints can not change the length of the nylon.
This review is about item#36728736.
Silver human resources group mowing squad
5
From Japan
On 2016-06-20 17:47:14
There request of use feel and lend me than the other group, which has contributed greatly to the convenience's efficiency up with this product auto compared to string out from a previous beating
This review is about item#36728736.
Mainly used in the mowing work
5
From Japan
On 2016-06-10 19:49:55
I also want to introduce to the other group's perfect for automatic cutter to work efficiency up But whether the wear of the central portion is how much of a All you need is a little more time
This review is about item#36728736.
Mowing
5
From Japan
On 2016-06-10 18:46:50
Until now, had been using the embossment type of semi-automatic, it has been replaced in this product for which has been worn. It may sometimes clog but has a stable operation in more than expected. Efficiency of mowing even better now. I especially was that the ground is not put out is a case code of out hitting in the soft area, but it can be without stress work in that there is no need to think about it.
This review is about item#36728736.
Mowing of the ridge of the field
5
From Japan
On 2016-05-18 20:07:13
I bought this in the first full auto. Just to the mowing machine of his own Makita 26cc well, Moderately code without also clogged you can come out without permission. It was very good because the cut in the non-stop. We are using a 3mm spiral nylon cord.
This review is about item#36728736.

Related Products