Buy more than* S$200* and get FREE SHIPPING

Nylon Cutter for Grass Cutter, Screw

3.40 (5)
Thickness (mm)
2.4
Shape
Square
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1PC 1 2.4Mx50M 36728772 15.10 SGD
Shipped after 2017-03-27
12 1PC 1 2.4Mx12M 36728763 4.71 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Care of the garden
5
From Japan
On 2016-05-08 07:30:17
Because there is a garden of 300 square meters in the Manila metropolitan area you bought every year. The growth phase will collapse week twice half a day. Engine type, battery type, the code type, "e" will not be noisy early morning work. Also quite reliable restart of the engine will become bald garden problem. "Server" is time to recharge (three charging pack) is consuming cutter blade and quite exhausted. Ended up as a result is comfortably can hand insertion of a nylon rope blade in the code type, the neighborhood of people, is popular in the barangays. The Ryoubi same type purchased two in the Middle Ages, it has failed correspondence. Since those downtown individual was using frequency of use is low, the degree is pretty good.
Home of mowing
3
From Japan
On 2015-04-16 11:57:35
Carelessly impulse buying to the whimsy of the appearance. But, I do not know what's good for this form to say clearly. Soon to feel like go ballistic. Sharpness does not feel that much good. Incomplete. It is no reason to choose considering the price.
This review is about item#36728772.
Mowing
3
From Japan
On 2014-10-19 13:10:34
Weak waist
This review is about item#36728772.
Parking mowing of
3
From Japan
On 2014-09-15 17:13:05
It expires normally
This review is about item#36728763.
Mowing
3
From Japan
On 2013-11-12 10:24:18
Purchased for mowing of the home garden. But was that quiet, certainly sound it is quiet also feel like. But home does not become much of a problem is the sound to the mowing in, I do not feel much sense because rather is much noisy towards the sound of the engine. That the screw-type, but was hoping for other benefits such as sharpness, honest this does not make much sense.
This review is about item#36728772.

Related Products