Buy more than* S$200* and get FREE SHIPPING

Replacement Code for Bush Cutter

5.00 (1)
Length (cm)
20
Type
Square type
Thickness (mm)
2.2
Compatible Body
G77
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50PC) 1 SquareType2.2x20cm 36728797 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lawn mowing
5
From Japan
On 2012-08-18 06:18:42
It is the first time to buy things from this maker but it can be used without problems Winter time season I do not know how hardening work is It does not understand how good it is to be broken depending on goods
This review is about item#36728797.

Related Products