Buy more than* S$200* and get FREE SHIPPING

ON ROAD SPORTS RX-01 ROAD WINNER

4.70 (10)
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58H 17 RX01 120/70-17 M/C F T/L Front for - - - - 1PC 1 311231 36117033 -
Discontinued
[x]
54H 17 RX01 110/70-17 M/C F T/L Front for 109 2.75 to 3.50 3 592 1PC 1 310230 36116997 -
Discontinued
[x]
- 18 - 150/70-18 M/C R - Rear for - - - - 1PC 1 314239 36117146 -
Discontinued
[x]
- 17 - 150/70-17 M/C R - Rear for - - - - 1PC 1 314237 36117103 -
Discontinued
[x]
- 18 - 130/70-18 M/C R - Rear for - - - - 1PC 1 312257 36117112 -
Discontinued
[x]
62H - RX01 130/70-17 M/C R T/L Rear for - - - - 1PC 1 302717 36117051 -
Discontinued
[x]
65H - RX01 130/80-17 M/C R T/L Rear for - - - - 1PC 1 302737 36117076 -
Discontinued
[x]
67H - RX01 140/70-18 M/C R T/L Rear for - - - - 1PC 1 313253 36117121 -
Discontinued
[x]
61H 17 RX01 120/80-17 M/C R T/L Rear for - - - - 1PC 1 302662 36117042 -
Discontinued
[x]
62S 17 RX01 130/70-17 M/C R W/T Rear for 127 3.00 to 4.00 3.5 615 1PC 1 102720 36117067 109.90 SGD
In stock
52H 17 RX01 100/80-17 M/C F T/L For front - - - - 1PC 1 309404 36116981 -
Discontinued
[x]
54S 17 RX01 110/70-17 M/C F W/T For frotn - - - - 1PC 1 110234 36117015 85.06 SGD
In stock
57H 17 RX01 110/80-17 M/C F T/L For frotn - - - - 1PC 1 310407 36117024 -
Discontinued
[x]
66H 17 RX01 140/70-17 M/C R T/L For rear - - - - 1PC 1 313233 36117094 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Tire change of motorcycle
4
From Japan
On 2017-10-20 20:05:01
You can use it with confidence because it is a brand that you use all the time. I hope that the successor RX - 02 will also be the price of this rank
This review is about item#36117015.
Tire change of motorcycle
5
From Japan
On 2017-07-01 18:51:49
It was saved because we came earlier than the original schedule. It was to say that it was made in Thailand, but I ordered without hesitation in particular. Actually, it is used in that country. Demand for motorcycles will also be higher than Japan. However, there would be no such thing as this tire causing troublesome problems here and there. We are a change from sports demon, but today I actually went out to peel around 100 kilos, but it is natural, but it can be used normally. Pass Road also ran, but although peeling has not been completed at all, I could not impossibly impossible, but even if I turn around the curve one step before step, I did not feel like being especially scared. If it is race or the like, there may be various Ara, but because it is about to use in touring or talking as usual, if this performance is available at this price, is not it? If there is no change in the price, I think that I will choose the next one. The expendables are cheap and dango (haha)
This review is about item#36117067.
XT 250X
4
From Japan
On 2014-09-01 07:25:50
It was a domestic manufacturer but made in Thailand. It will be helpful when choosing a tire if you can display the country of manufacture.
This review is about item#36117067.
Tire change of XT 250X
4
From Japan
On 2014-08-27 11:20:36
W / T 110 / 70-17 M / CF W / T 130 / 70-17 M / CR Although I chose by saying that it is a domestic manufacturer, the items that I received were made in Thailand both before and after. It will be a reference when choosing the country of manufacture to choose.
Front tire for eliminator 250 SE
5
From Japan
On 2013-12-05 08:22:11
I bought one size wide without having the right width, but beat was a bit incompatible, but once I got in, it was not a problem at all. I think handling is normal.
This review is about item#36117024.
Front of Eliminator 250 SE
5
From Japan
On 2013-11-14 13:38:40
I did not have a good size 100 / 90-17 just so I tried to insert this one size thick tire. It was totally okay.
This review is about item#36117024.
As a tire for a commuter motorcycle
5
From Japan
On 2013-09-17 22:14:31
I think that it seems to be easy to use in the feeling that I have not installed yet but looked at the product. As the direction of rotation is either direction, it is good that you can install without worrying about the direction!
This review is about item#36117042.
Two wheeled vehicle
5
From Japan
On 2013-05-10 14:16:53
We ordered on April 25th and it was May 4th that we arrived. With extra time for delivery, it is careful not to order.
This review is about item#36117103.
As a foot of work
5
From Japan
On 2013-04-30 19:10:40
Domestic tire, I tried choosing that it was cheap. It looks good with a soft compound. Tire change was made without problems. It is a comparison with the front tire (Bridgestone), but I do not know the difference. I think there is no problem. Next time, the rear tire is also planned to be replaced with the same manufacturer.
This review is about item#36116981.
For old tires and for exchange.
5
From Japan
On 2013-01-24 13:02:54
Since I have not installed it yet, I do not know the feeling of use. But the good looks are perfect. The price is cheapest, so it seems to be recommended for acquaintance.
This review is about item#36117033.

Related Products