Buy more than* S$200* and get FREE SHIPPING

ON ROAD SPORTS RX-01 SPEC-R

4.45 (20)
Rim Diameter (inch)
17
Pattern
RX01 SP-R
Type
T/L
...see all>
Product Options
ADD TO CART
Tire Size Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tire Size Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120/70-17 M/C F Front for - - - - 58H 1PC 1 111233 36117173 159.99 SGD
Shipped after 2018-06-29
150/70-17 M/C R Rear for 147 3.5 to 4.5 4 639 69H 1PC 1 314238 36117207 229.99 SGD
Shipped after 2018-06-29
110/70-17 M/C F For front - - - - 54H 1PC 1 310233 36117155 -
Discontinued
[x]
130/70-17 M/C R For rear - - - - 62H 1PC 1 302719 36117182 169.99 SGD
In stock
140/70-17 M/C R For rear - - - - 66H 1PC 1 313234 36117191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
As a tire of my bike
4
From Japan
On 2017-04-18 15:02:07
It was a one-digit weekly tire in 2016. I felt that the compound looked like a soft eye. Grips are likely to be expected. The price was cheaper at other sites. The front that I bought at the same time was a tire for 40 weeks in 2016. It was considerably cheaper than other sites.
This review is about item#36117207.
As a tire of my bike
5
From Japan
On 2017-04-05 08:16:11
I received the thing of 40 weeks in 2016. I just replaced it, but it feels good. It was an impression that replacement was a tire lever and it might be difficult by oneself. I removed the wheel myself and had them exchange at the tire shop. If I do it myself, I felt bead breakers are essential.
This review is about item#36117173.
A practice session that overworks tires pretty much
5
From Japan
On 2017-01-11 22:09:00
I exchange it every two months or so. I am satisfied with both price performance ♪
This review is about item#36117173.
Front of VTR 250
5
From Japan
On 2016-02-29 21:06:53
I do not have a waste yet, but Jimukana is back. As I exchange it every two months by using it I think that the price is appreciated.
This review is about item#36117155.
Wr 250 X
4
From Japan
On 2016-01-31 20:08:58
I used it with Wr 250X. Surprisingly I ran safely on wet roads. There is no feeling of slipping even if it banks to a certain extent. Even dry it has a very grip feeling. It is just a flat problem, I feel that there is a difference in turning force when collapsing in the corner compared with radial tire. It's also a bit heavy. Because of this, handling changes. I think that use in the car body with radial designation is not suitable. If anything, I think that cast wheels are suitable for biased vehicles.
Winding, circuit xr 250
5
From Japan
On 2015-10-13 16:08:53
I am changing about six times, but the cost and performance are wonderful, even if the temperature is low it is easy to control because it does not come out suddenly because it grips and it also makes it easy to understand. Even rain grip is okay. Air pressure is used in general road, normal temperature 2.2 before and after.
This review is about item#36117191.
Used on personal bike
1
From Japan
On 2015-09-07 15:36:02
As the price was also cheaply used by WR 250 etc etc, many people used it in DRZ 400 - SM because it was also good reputation of performance, but I think that there is also compatibility with the vehicle, but the handle starts blurring from the speed of about 120 Km From 130 km, I could not collect the tremor, I was scared and immediately bought the tire attached in front, bought newly and eventually I got high. Probably the weight of the tire itself is heavy (made by Dunlop in the past) Weight is different by a factor of two compared with the others n We initially thought that the balance of the wheel is misaligned, but if you return to Dunlop made within the error range Since there is no blurring, I judged that the tire itself had a cause. Originally it is a motorcycle that is easy to shake in the high speed range, so I think that compatibility was bad, but I think that it is a cheap and gripy tire for those who enjoy about 100 Km in the city center usually in the center.
This review is about item#36117191.
race
5
From Japan
On 2015-05-08 15:32:11
I like the product itself. Every time I am buying it with a monotaro and I continue to buy not enough to know how many times I bought it. I think that I bought nearly 200,000 yen only with this product. However, from the beginning of this year, we are ordering front and rear wheels at the same time, somehow the delivery companies are separate on the rear wheels and the front wheels. Both are shipped the day, but? Moreover, the rear wheel arrives earlier one day earlier. I have to spare time for receipt over two days. Because I use it in the race, I want it immediately, but since the price has become several thousand yen higher than before, it is only different from the neighboring race tire dealer only a few hundred yen, so if the delivery form is as it is, the merit is small , It is likely to be bought directly at a dealer.
This review is about item#36117155.
Tire exchange
3
From Japan
On 2014-12-11 13:40:22
I am allowed to use it without problems.
This review is about item#36117191.
Tire exchange
5
From Japan
On 2014-09-21 23:00:21
Cospa is the best. I wonder how much I have it.
This review is about item#36117155.

Related Products