Buy more than* S$200* and get FREE SHIPPING

ON ROAD SPORTS DUROTOUR RS310

4.53 (40)
Pattern
RS310
...see all>
Product Options
ADD TO CART
Tire Size Type Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tire Size Type Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90/90-18 M/C F T/L Front for 96 1.85 to 2.50 2.15 627 51H 18 1PC 1 302194 36117243 129.90 SGD
In stock
100/90-18 M/C F T/L Front for 109 1.85 to 2.75 2.5 640 56H 18 1PC 1 302350 36117261 149.90 SGD
Shipped after 2017-12-22
100/90-19 M/C F T/L Front for 105 1.85 to 2.75 2.5 670 57H 19 1PC 1 302499 36117304 149.90 SGD
In stock
110/80-18 M/C R T/L Rear for 140 2.15 to 3.00 2.5 636 58H 18 1PC 1 302576 36117401 159.90 SGD
In stock
120/80-18 M/C R T/L Rear for 128 2.15 to 3.00 2.75 655 62H 18 1PC 1 111426 36117453 179.90 SGD
Shipped after 2017-12-20
110/90-18 M/C R T/L Rear for 112 2.15 to 3.00 2.5 656 61H 18 1PC 1 302585 36117426 179.90 SGD
Shipped after 2017-12-20
130/90-17 M/C R T/L Rear for 140 2.15 to 3.50 3 668 68H 17 1PC 1 302794 36117392 209.90 SGD
Shipped after 2017-12-20
90/90-18 M/C F W/T Front for 94 1.85 - 2.50 2.15 626 51S 18 1PC 1 108606 36117252 87.64 SGD
In stock
100/90-19 M/C F W/T Front for 102 1.85 - 2.75 2.5 670 57S 19 1PC 1 129423 36117313 129.90 SGD
In stock
150/90-15 M/C R T/L Rear for 158 3.50 to 4.00 3.5 648 74H - 1PC 1 302900 36117331 229.90 SGD
Shipped after 2017-12-20
120/80-16 M/C F T/L Front for 120 2.15 to 3.00 2.75 600 60H - 1PC 1 111381 36117234 -
Discontinued
[x]
130/90-16 M/C R T/L Rear for 139 2.50 to 3.50 3 643 67H 16 1PC 1 302767 36117356 179.90 SGD
Shipped after 2017-12-20
130/80-18 M/C R T/L Rear for 129 2.50 to 3.50 3 672 66H 18 1PC 1 302748 36117471 219.90 SGD
Shipped after 2017-12-20
110/90-18 M/C F T/L Front for 116 2.15 to 3.00 2.5 660 61H 18 1PC 1 302595 36117286 169.90 SGD
Shipped after 2017-12-22
120/90-18 M/C R T/L Rear for 124 2.15 to 3.00 2.8 670 65H 18 1PC 1 302699 36117462 179.90 SGD
Shipped after 2017-12-20
110/90-17 M/C R T/L Rear for 121 2.15 to 2.75 2.5 634 60H 17 1PC 1 302556 36117374 149.90 SGD
Shipped after 2017-12-20
120/90-16 M/C R T/L Rear for 125 2.15 to 3.00 2.75 621 63H - 1PC 1 302679 36117347 149.90 SGD
Shipped after 2017-12-22
120/90-17 M/C R T/L Rear for 127 2.50 to 3.00 2.75 651 64H - 1PC 1 302682 36117383 -
Discontinued
[x]
140/90-15 M/C R T/L Rear for 149 2.75 to 3.50 3.5 538 70H - 1PC 1 302838 36117322 209.90 SGD
Shipped after 2017-12-20
100/90-16 M/C F T/L For frotn - - - - 54H 16 1PC 1 302210 36117216 129.90 SGD
In stock
110/90-18 M/C R W/T For rear - - - - 61S 18 1PC 1 129425 36117444 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 11
3 star 4
2 star 0
1 star 0
Review Rating: 4.53
40 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-11-22 13:04:36
I think that it is an ordinary tire used in Estrea's tire exchange.
This review is about item#36117252.
Maintenance of the motorcycle
4
From Japan
On 2017-10-17 15:09:31
If you buy it well on a discount day it will be cheaper than other net stores.
This review is about item#36117216.
Maintenance of the motorcycle
5
From Japan
On 2017-05-31 17:54:47
Because of deterioration caused by cracking of the front tire due to cracking, replacement from the TT 100, the front handling is lighter than the load type, and the turning back of the corner is smoothly felt and the whole is lightened. In the future, rear tires will also be exchanged for the same pattern at the replacement time.
This review is about item#36117252.
As a tire replacement part
5
From Japan
On 2017-01-30 23:39:33
I was troubled with TT100, but I made it IRC from the aspect of life. The price is also cheap and satisfactory.
This review is about item#36117444.
Tire change for 250 tr
5
From Japan
On 2016-06-07 15:03:12
Is no problem. It was good so I came back cheaply.
This review is about item#36117313.
Tire change of motorcycle
5
From Japan
On 2016-03-29 19:05:18
It is the best cospa
This review is about item#36117252.
Tire change of GN 125
5
From Japan
On 2016-03-03 13:27:55
Because the size of the tubeless tire of GN 125 is quite small, I think that it will sell if it makes it. Although there was a front tire, since there is no size of the rear wheel, I definitely want the manufacturer to make it. (Currently there are tires made in China that are terribly poor grips only)
This review is about item#36117216.
bike
5
From Japan
On 2016-02-17 10:00:49
Was good. I think.
This review is about item#36117252.
Tubularized W650
3
From Japan
On 2016-02-10 09:56:09
Although it is used for the front and rear tires of the W650 made into a tubeless, it can be used without problems. Especially if you do not run like attacking a circuit or pass road, this is enough and I am satisfied with the price.
This review is about item#36117471.
Single tire exchange
4
From Japan
On 2016-02-09 16:02:41
It is enough for performance. If it says for a little more price is cheaper ... ....
This review is about item#36117243.

Related Products