Buy more than* S$200* and get FREE SHIPPING

ON ROAD SPORTS GS19

4.69 (13)
Pattern
GS19
Type
W/T
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 2.15 to 3.00 60S 17 2.5 110/90-17 M/C R 636 Rear for 1PC 1 302609 36117532 149.99 SGD
Shipped after 2018-06-29
100 1.85 to 2.75 56S 18 2.5 100/90-18 M/C F 645 Front for 1PC 1 109609 36117514 139.99 SGD
Shipped after 2018-07-02
127 2.50 to 3.50 65S 17 3 130/80-17 M/C R 647 Rear for 1PC 1 102735 36117557 179.99 SGD
Shipped after 2018-07-02
91 1.85 to 2.50 51S 18 2.15 90/90-18 M/C F 623 Front for 1PC 1 308610 36117505 109.99 SGD
In stock
100 1.85 to 2.75 57H 19 2.5 100/90-19 M/C F 666 Front for 1PC 1 309646 36117523 149.99 SGD
In stock
96 1.85 to 2.50 54S 18 2.15 90/100-18 M/C F 641 Front for 1PC 1 308620 36117487 119.99 SGD
Shipped after 2018-07-02
127 2.50 to 3.50 66H 18 3 130/80-18 M/C R 669 Rear for 1PC 1 302749 36117584 189.99 SGD
In stock
- - 61S 18 - 110/90-18 M/C R - For rear 1PC 1 310604 36117575 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
To the tires of Estreya and GB 250.
4
From Japan
On 2017-07-04 16:56:33
In the case of Estreya ... ● Bad point: The rear tire looks tiny as compared to the TT 100 GP and the grip force drops compared with the TT 100 GP. / It is undone compared to the TT 100 GP in the rise from the curve top. The grip force of the front brake also fell a bit / the contact feeling of the tire is thin / bank can be done until the step rubs, but there is no sense of security. ● Good point: Low price / Tire itself lightness / Rolling resistance alleviation / Modification of falling down / Compared to TT100GP tire change is much easier / Degradation due to ultraviolet rays and oxidation is gentle and cracks improve fuel efficiency / Design from on road / Good tire holding / Japanese made tire / tire balance is well balanced.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:33:49
no problem
This review is about item#36117505.
Tire change of motorcycle
5
From Japan
On 2015-04-24 10:57:40
I attached it to the Honda clubman There was no discomfort even when driving.
This review is about item#36117505.
Exchange tire
5
From Japan
On 2015-02-23 17:21:39
Both the grip durability and the passing point. Cost performance is high.
This review is about item#36117487.
Used for GB 250
5
From Japan
On 2014-12-22 20:11:19
I replaced the front tire from TT 100 GP. I think that it is a good product with a balanced price and performance. I use GS - 19 also in the rear. The decrease is about the same as TT 100 GP.
This review is about item#36117505.
Consumable item exchange
5
From Japan
On 2014-11-06 17:04:26
It is saved because it arrives cheaply and quickly. Because it is a product of the manufacturer, it can be used with confidence.
This review is about item#36117505.
Exchange of tire of Estreya
5
From Japan
On 2014-06-03 13:07:36
It's smart and nice.
This review is about item#36117505.
Tire change of motorcycle
5
From Japan
On 2014-03-27 19:35:59
I like simple and cool design
This review is about item#36117523.
Tire change of motorcycle
5
From Japan
On 2014-03-05 18:09:01
I purchased it because it was cheaper than other stores. That is why I chose to see the purchase of rubber and rim bands better. I do not quite understand the grip, but I think it is better than genuine. It seems that the sense of security of the rainy day has gone up.
This review is about item#36117505.
It is for motorcycle riding almost every day.
5
From Japan
On 2014-01-17 23:35:56
I was looking for a cheap place. I thought that this was the cheapest, and even 10% off. I have no choice but to buy. Items arrive soon, they are very satisfied. I have not installed it, but I am looking forward to do it myself.
This review is about item#36117505.

Related Products