Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AMERICAN NF27/NR31

4.67 (3)
Type
W/T
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66P 15 NR31 130/90-15 M/C R Rear for 130 2.50 to 3.50 3 617 1PC 1 102957 36117986 129.99 SGD
Shipped after 2018-07-02
47P 18 NF27 80/100-18 M/C F Front for - - - - 1PC 1 107779 36117977 76.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-02-13 19:39:43
The biggest merit is that products will arrive soon. Quality is enough.
This review is about item#36117977.
Tire change of motorcycle
4
From Japan
On 2017-10-31 18:27:39
There is nothing wrong about the product. There is stock and it is extremely frustrating to arrive immediately, which leads to higher work efficiency and is saved.
This review is about item#36117977.
Used for front wheels of YB125SP
5
From Japan
On 2016-04-18 15:37:59
Although it is originally a cruiser tire that is attached to a new car of Drag Star 250, it can also be used for front wheels such as YBR 125, YB 125 SP, GN 125 H, EN 125 - 2 A, etc. Since the genuine size of these car models is 2.75-18, 80 / 100-18 is one size larger but can be installed without problems. It was manufactured in Thailand, but since the genuine tire is a chinese tire made in China, the grip has become better than being comparable.
This review is about item#36117977.

Related Products