Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AMERICAN NF53/NR67

5.00 (3)
Type
W/T
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Pattern Tire Size Outer Diameter (phi mm) Compatible Tread Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Pattern Tire Size Outer Diameter (phi mm) Compatible Tread Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49P 17 2.15 NF53 90/90-17 M/C F 596 Front for 89 1.85 to 2.50 1PC 1 129410 36118013 78.99 SGD
In stock
66P - - NR67 130/90-15 M/C R - Rear for - - 1PC 1 129451 36118022 139.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is for the front, but it was used for the rear tire.
5
From Japan
On 2015-11-26 22:02:31
It is an impression of the tire of IRC NF 53 90 / 90-17. I used it for the rear tire of RZ50. It was for the front, but the size of the tire was small and there was no selection width, so I used it in the test, but it was better than I expected. There is only the front adoption of the eliminator 125, the balance is good. Although I will not go up to high grip, there is a waist of the tire, I slip a little earlier, but it is a range that I can control with the accelerator. Rubber is also not hard. I do not know the durability yet, but I think that it is not so bad. With this amount, I think that performance as much as this is a pretty good job.
This review is about item#36118013.
Use by yourself
5
From Japan
On 2012-09-20 10:17:46
I studied variously but it was the cheapest. I think that I would like to purchase again as it is a consumable item.
This review is about item#36118022.
Front tire
5
From Japan
On 2012-06-06 14:35:02
Cheaper than buying at any store, impressions you used are normal
This review is about item#36118013.

Related Products