Buy more than* S$200* and get FREE SHIPPING

LIGHT WEIGHT SPORTS MBR-740

4.89 (18)
Rim Diameter (inch)
10
Type
T/L
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Standard Rim Width (inch) Pattern Tire Size Outer Diameter (phi mm) Compatible Tread Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Standard Rim Width (inch) Pattern Tire Size Outer Diameter (phi mm) Compatible Tread Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51J 2.5 MBR740 3.50-10 433 Front Rear shared 95 2.15 to 2.50 1PC 1 321968 36118083 95.99 SGD
In stock
42J 2.15 MBR740 3.00-10 409 Front Rear shared 86 1.85 to 2.15 1PC 1 321707 36118065 79.99 SGD
In stock
50J 2.15 MBR740 90/90-10 418 Front Rear shared 90 2.15 to 2.50 1PC 1 121114 36118074 79.99 SGD
In stock
51J - MBR740 Summer Special 3.50-10 - Front Rear shared - - 1PC 1 32199E 36118117 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Used when engine overhaul
5
From Japan
On 2017-09-01 16:03:36
I purchased it for the first time to overhaul 4 cycle engine. The amateur's me can smoothly remove the valve and the price is reasonable and satisfactory.
This review is about item#36118065.
For scooter repair
5
From Japan
On 2017-06-29 07:16:49
I think the performance in all the weather is the most balanced. Although it is only a believer.
This review is about item#36118074.
Circuit driving
4
From Japan
On 2017-05-31 19:09:59
I used it for the circuit running of a mini bike, but grip was also satisfied well!
This review is about item#36118117.
Mini bike race
5
From Japan
On 2016-08-16 16:40:40
For now I think that this is the best thing ♪
This review is about item#36118074.
Town ride
5
From Japan
On 2015-11-18 18:54:20
I like the grip well. Even if the temperature goes down, the tires are also nice.
This review is about item#36118074.
Bike tire
5
From Japan
On 2015-04-26 21:28:16
This price is great with high grip. Because it is Hara 2, I do not mind too much reduction of tires.
This review is about item#36118074.
Mini bike race
5
From Japan
On 2015-02-14 09:23:01
Anyway, since delivery from ordering is fast, I am very helpful in local provinces There is no complaint including tires in particular, but I am OK at all even if I do not come with a cardboard box
This review is about item#36118083.
Mini bike race
5
From Japan
On 2015-01-28 14:37:46
I always buy it here. Although it thinks that packing is simple because it is a tire, aging deterioration occurs because it is not limited even if it is used immediately, because it is ultraviolet rays, moisture. I would appreciate it if you pack it with cardboard.
This review is about item#36118117.
Mini bike race
5
From Japan
On 2015-01-27 16:34:56
I always use this tire for 50cc race. Cheap and grip at all. I want to buy it again.
This review is about item#36118083.
Honda JF 03/2500 bike
5
From Japan
On 2014-12-19 15:18:51
I am recombining myself, but the bead is also soft and airtight is also good. The problem is durability, but this is unknown unless in the future.
This review is about item#36118083.

Related Products