Buy more than* S$200* and get FREE SHIPPING

Big Scooter Tire WF-930 Wild Flare

4.20 (5)
Pattern
WF930
Type
T/L
...see all>
Product Options
ADD TO CART
Rim Diameter (inch) Speed Symbol / Load Indication Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Speed Symbol / Load Indication Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 66J 120/90-10 R Rear for 1PC 1 121658 36118162 -
Discontinued
[x]
12 67J 110/100-12 F Front for 1PC 1 12251A 36118135 -
Discontinued
[x]
- 64L 110/90-12 F Front for 1PC 1 122507 36118126 -
Discontinued
[x]
- 55P 110/90-13 M/C F Front for 1PC 1 122515 36118144 -
Discontinued
[x]
- 57P 130/70-13 M/C R Rear for 1PC 1 122538 36118187 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When bike tire is exchanged
5
From Japan
On 2017-12-05 07:59:58
Good appearance · Price · Good durability · Good grip performance and perfect
This review is about item#36118162.
Attached to motorcycle for commuting
5
From Japan
On 2014-09-05 13:09:41
I could exchange smoothly without any problem at all smoothly I was glad I bought it
This review is about item#36118135.
Tire change of commuting vehicle
5
From Japan
On 2013-04-21 20:27:46
I used it for the tire change of a big scooter. I am satisfied that I made IRC cheaply. The appearance of the pattern is cool.
This review is about item#36118135.
Son's scooter
1
From Japan
On 2013-01-26 22:29:43
It was assembled at the shop today but was a manufactured item of 2009, is a used tire? I was surprised to hear that the price is very attractive but I felt as if I had bought foods that were expired too.
This review is about item#36118126.
My son's commuter vehicle
5
From Japan
On 2013-01-24 21:21:49
The item is certain, I am very satisfied with the price of Monatarou whose price is concerned.
This review is about item#36118171.

Related Products