Buy more than* S$200* and get FREE SHIPPING

BIG SCOOTER MB-67

4.70 (46)
Pattern
MB 67
Type
T/L
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Rim Diameter (inch) Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Rim Diameter (inch) Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111 2.15 to 2.50 2.5 509 64L 12 110/90-12 F Front for 1PC 1 122502 36118232 -
Discontinued
[x]
151 3.50 - 4.50 4 538 64S 13 150/70-13 M/C R Rear for 1PC 1 122704 36118311 -
Discontinued
[x]
118 2.15 to 3.00 2.75 546 58S 14 120/80-14 M/C F Front for 1PC 1 121647 36118266 -
Discontinued
[x]
127 3.00 to 4.00 3.5 513 57P 13 130/70-13 M/C R Rear for 1PC 1 122537 36118293 -
Discontinued
[x]
- - - - 58L 12 120/70-12 For both front and rear 1PC 1 122558 36118214 -
Discontinued
[x]
- - - - 47L 12 110/70-12 F For front 1PC 1 322395 36118223 -
Discontinued
[x]
- - - - 55P 13 110/90-13 M/C F For front 1PC 1 122514 36118257 -
Discontinued
[x]
- - - - 62L 12 130/70-12 R For rear 1PC 1 122529 36118275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 37
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.70
46 Customer Reviews
The reviews are automatic translation.
Tire change of signas
5
From Japan
On 2017-04-06 21:10:27
You can also defeat grip with confidence. The price is cheap and life repeats at 10,000 km. Although genuine chances are not reduced at all, the ride is worst and the rain slips. Even if the groove remains, we will recommend replacement. The movement will change.
This review is about item#36118214.
cheap!
5
From Japan
On 2016-10-20 08:35:50
It was the cheapest compared with other companies when thinking about shipping costs. It will cost from 23,000 yen to 25,000 yen in front and back after exchanging the tires at the motorcycle shop, but if you do it yourself, it costs only about 10,000 yen for the tire. I will buy it next time as well.
This review is about item#36118275.
Tire exchange
5
From Japan
On 2016-08-07 11:11:23
Until now, I used HOOPPRO, but the price is high, so I made it for this tire. Honestly I have never used IRC before, so I did not understand the previous evaluation. Because there was no mountain of tires I bought it temporarily but it is quite a good tire. I felt a little slippery until the surface of the tire was scraped, but it turned out to be a good tire to grip considerably after peeling off. I wonder if it will rain days like HOOPPRO too much? I am concerned how much you will grip in the winter afterwards. I think that I will continue to use this tire.
Because of tire wear on the front wheels
5
From Japan
On 2016-07-22 17:24:42
I used Dunlop until now but changed this time to IRC tires this time. Since I was using an IRC tire at the time of trial, I decided on the price low. The exchange is next Sunday. I'm looking forward to it.
This review is about item#36118257.
Used for private bike.
5
From Japan
On 2016-07-20 15:12:16
It is not too hard and not too soft, and if you are on a city ride enough price is appreciated.
This review is about item#17581822.
motorcycle
4
From Japan
On 2016-07-06 18:11:27
There is no problem, feeling of use is good.
This review is about item#36118257.
For my scooter
4
From Japan
On 2016-06-24 17:46:48
It is a well-curving tire.
This review is about item#36118223.
Signon x F tire
5
From Japan
On 2016-06-08 11:49:16
I always buy this item. I can trust the grip well. Monotaro is cheap.
This review is about item#36118223.
Tire change of a scooter
5
From Japan
On 2016-06-03 06:22:39
It is made in Japan and has a sense of security. I got lost as an Asian tire, but I decided to IRC tire, looking at various reviews.
This review is about item#36118214.
It is a tire for commuting motorcycle.
5
From Japan
On 2016-02-17 09:23:15
As expected it is very helpful if this price.
This review is about item#36118214.

Related Products