Buy more than* S$200* and get FREE SHIPPING

BIG SCOOTER SS-530

4.70 (20)
Pattern
SS530
Type
T/L
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113 2.15 - 3.00 55P 13 2.5 110/90-13 M/C F 534 Front for 1PC 1 122513 36118363 -
Discontinued
[x]
140 3.50 to 4.50 61P 13 4 140/70-13 R 524 Rear for 1PC 1 122676 40510443 -
Discontinued
[x]
128 3.00 to 4.00 57P 13 3.5 130/70-13 M/C R 520 Rear for 1PC 1 122536 36118415 -
Discontinued
[x]
108 2.15 to 3.00 64L 12 2.5 110/90-12 F 509 Front for 1PC 1 122503 36118354 -
Discontinued
[x]
118 2.15 to 3.00 58S 14 2.75 120/80-14 M/C F 548 Front for 1PC 1 121645 36118372 -
Discontinued
[x]
- 3.00 - 3.50 62L 12 3.50 130/70-12 R 494 For rear 1PC 1 122531 36118406 -
Discontinued
[x]
- 3.50 - 4.50 64S 13 4.00 150/70-13 M/C R 540 For rear 1PC 1 122702 36118424 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
It is used for Rr tire of Honda's phase.
5
From Japan
On 2016-10-19 18:17:20
Since it is a genuine installed tire, there is nothing wrong with it. Space - 125 also uses IRC tires, but Cospa is the best.
This review is about item#40510443.
Scooter Maintenance
4
From Japan
On 2016-08-15 21:07:09
It feels like grip is better than the previous tire. There is a sense of peace of mind relaxing moistly. I hope to last long.
This review is about item#36118372.
Attached to big scooter
5
From Japan
On 2016-04-22 20:26:15
Price, grip, design, all are satisfactory.
This review is about item#36118372.
Maintenance of motorcycle
4
From Japan
On 2016-01-20 08:16:38
Although IRC is plain, it is a tire of properly domestic !! and it is evaluated because there are almost no offsets. It has a high balance of grip, durability and damping characteristics against changes in conditions such as temperature. I am running 70,000 kilometers with three of the same scooters, because of the conditions of use I use at work. I have experimented with various tires, but among them the IRC tires are highly appreciated. As a disadvantage. Although it is not as much as air leaks, there is a tendency for cracks to enter the side when riding with a low air pressure of about 1.6 atm. Let's put the specified air pressure firmly (lol) Also, the tire purchased from Mr. Monotarou, the manufacturing was half a year ago, the surface was discolored! We ask for review of the preservation state. Did it make you cheap? (Lol)
This review is about item#36118406.
Scooter rear tire
5
From Japan
On 2015-11-06 07:22:31
There is no feeling to slide at the moment, there is no problem.
This review is about item#36118424.
Scooter rear tire
5
From Japan
On 2015-11-05 18:50:03
There is no feeling to slide at the moment, there is no problem.
This review is about item#36118424.
Used on Skywave
5
From Japan
On 2015-09-10 20:17:25
Used on the rear tire of the Sky Wave CJ 42. I feel a bit thinner than HOOP.
This review is about item#36118415.
Tire change of Majesty 250 bought in second hand
5
From Japan
On 2015-04-25 09:55:58
I use it for commuting without any problem.
This review is about item#36118406.
Tire change
4
From Japan
On 2014-11-18 13:56:14
You can use it with confidence because it is a reliable manufacturer.
This review is about item#40510443.
Grand Majesty 400 Front
5
From Japan
On 2014-10-21 13:30:11
Ride comfort and grip Good price is reasonable and satisfied.
This review is about item#36118372.

Related Products