Buy more than* S$200* and get FREE SHIPPING

MB99 DUAL

4.88 (8)
Rim Diameter (inch)
10
Standard Rim Width (inch)
3
Pattern
MB99 DUAL
Type
TL
Compatible
Front Rear shared
...see all>
Product Options
ADD TO CART
Allowable Rim Width (inch) Speed Symbol / Load Indication Tire Size Outer Diameter (phi mm) Tread Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rim Width (inch) Speed Symbol / Load Indication Tire Size Outer Diameter (phi mm) Tread Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.75 to 3.50 57J 120/90-10 471 117 1PC 1 321657 36118433 93.99 SGD
Shipped after 2018-02-26
3.00 to 3.50 61J 130/90-10 492 124 1PC 1 321682 36118451 109.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
I am using it for BW''s50.
5
From Japan
On 2017-10-13 14:46:13
There is no problem at all. I am relieved that it is a manufacturer item. It is very good because it offers cheap price.
This review is about item#36118433.
During motorcycle driving
5
From Japan
On 2016-05-24 08:02:34
It has good stickiness and is easy to run.
This review is about item#36118433.
Changing the old mini bike tire
4
From Japan
On 2015-09-08 02:03:01
It is very smooth from ordering to delivery, I am thinking to make good dealings and use it again. I changed my rear tire of a genuine tire of Honda Naughty Ducks. The genuine size is a tube tire of 5.40 - 10, it is thick and soft and its waist is weak, so it was not something you can enjoy cornering. I felt that the tire was in the direction the handling aimed, with the feeling that the tire firmly griped the road surface, I liked it very much. Although it is a problem of appearance, I wanted the tread pattern more than on-road. However, due to the balance between size and price, there is only this feeling. By balance with the vehicle, I think that the real thing looks cooler than the picture, but after all it is a little disappointing. . For example I wanted to increase the product lineup of KENDA and others, so I made four minus 1 from full mark. Anyway, things are not bad, transportation is no problem at all, it is simply a matter of preference, so please do not misunderstand.
This review is about item#36118451.
Zoomer tire exchange
5
From Japan
On 2015-05-10 10:34:30
Although the tire that arrived before the exchange was here, it is a reliable manufacturer and the price is not complain and I bought it.
This review is about item#36118451.
For commuting scooter
5
From Japan
On 2014-12-23 19:08:53
This time, I installed the IRC made tire for the first time but it feels nice. Although it was a change from D company (bad eating and decreasing early), it can be realized that you are traveling with eating immediately, and you can clearly find a commuting course that you can always skip! I am in a good mood. To be honest, I refused to purchase why I did not purchase until now because the reason why I did not use IRC was "like OO genuine adoption!" It's as good as it is. Although the product itself is not made in Japan, it is made by Thailand but it does not matter because it can run safely. I will try to use it again if I try to use it a little if it does not seem to be a problem. The price is also cheap so I am happy.
This review is about item#36118451.
Replacing the original tire
5
From Japan
On 2014-10-05 09:21:25
There is no problem at all
This review is about item#36118451.
Tire exchange
5
From Japan
On 2014-09-04 08:43:11
The vehicle was attached to Honda's Zoomer. I also thought about overseas tires, but domestic manufacturers were so cheap that I made it for this tire. As it is the only part that is attached to the ground as well, reliable domestic manufacturers feel secure. I'm looking forward to how many kilometers I can ride.
This review is about item#36118433.
To get on a scooter
5
From Japan
On 2014-07-25 21:23:15
I also have grips to replace this tire and I am satisfied because my appearance is cool. It is awesome if you can take over the tire you changed.
This review is about item#36118433.

Related Products