Buy more than* S$200* and get FREE SHIPPING

MB520 URBAN MASTER

4.69 (103)
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Compatible Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44J 10 MB520 80/90-10 TL Front Rear shared 80 1.85 to 2.15 2.15 401 1PC 1 121464 36118503 62.99 SGD
Shipped after 2018-05-28
51J 10 MB520 3.50-10 TL Front Rear shared 95 2.15 to 2.50 2.5 438 1PC 1 321918 36118494 62.99 SGD
In stock
50J 10 MB520 90/90-10 TL Front Rear shared 90 2.15 to 2.50 2.15 418 1PC 1 321105 36118512 62.99 SGD
In stock
42J 10 MB520 3.00-10 TL Front Rear shared 86 1.85 to 2.15 2.15 415 1PC 1 321722 36118467 56.99 SGD
In stock
- - - - - - - - - - 1pc 1 121094 17581874 62.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - 1pc 1 121133 17581865 74.99 SGD
In stock
56J 10 MB520 100/90-10 TL Front-Rear common use - - - - 1PC 1 322366 35113976 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 82
4 star 13
3 star 6
2 star 1
1 star 1
Review Rating: 4.69
103 Customer Reviews
The reviews are automatic translation.
Rear tire at address V 125 G (K 7)
4
From Japan
On 2018-04-03 01:25:13
Since the national highway bypass also runs with commuting to one commuting 8 km, the straight grooves are many, but the central groove disappears completely at 6000 km and the irregularities of the fiber are about to be seen soon at 7500 km. It seems that it will be impossible to achieve it unless it runs considerably slowly over 10,000 km ... However, it will last longer than the drive belt that was replaced at the same time and it seems that the compound is quite resistant to rain, as it is hard to slip even in the rain even without grooves.
This review is about item#35113976.
Scooter parts
5
From Japan
On 2017-11-02 19:50:14
Good grip in rainy weather and durability to withstand use of more than 10,000 Km is also preeminent, the tire of Inoue Rubber Industry continuing to be selected from last time. Address V 125S, I use it for commuting.
This review is about item#35113976.
Yamaha gear, tire exchange
3
From Japan
On 2017-09-18 22:53:41
I think that a little price !! I ordered. It is normal for tires.
This review is about item#17581865.
Tire change of two original scooters
5
From Japan
On 2017-07-09 07:57:04
It is various uses including commuting. We used domestic manufacturers, overseas cheap manufacturers, other products inside the IRC, but is this the best if we consider rain grip, life expectancy, price?
This review is about item#36118494.
Everyday commuting and delivery
5
From Japan
On 2017-06-05 14:14:51
Okay, as ever. This is my third time repeat. Because of the way of riding (due to the nature of work), the rear wheels are wearing faster than the front wheels, so we are buying 3 to 4 for the rear wheels. Immediately after wearing a new product, rubber-hardened deterioration finish applied to the tire surface was washed away with cleanser and running gently dramatically improves cornering and dramatic cornering. There is concern that the price of the tire will rise, but I would like to ask Monotaro to work hard.
This review is about item#35113976.
Maintenance of the motorcycle
5
From Japan
On 2017-04-27 22:47:08
For the sake of labor saving, I replaced the rear wheel of Space 100 by myself. This is the second time. The beads were stiff and hard to remove, but because they are sturdy and cost performance is also good, I would like to purchase next time as well.
This review is about item#35113976.
Tire of the scooter.
5
From Japan
On 2017-04-22 19:08:56
There was not a strange habit like a band bound, it was very good. It is a 125 cc scooter, but because it will last for a long time, I use this tire all the time.
This review is about item#36118494.
Because of deterioration of the front tire (4 years use) Rotation
5
From Japan
On 2017-04-03 19:53:23
Jog yv 50 Z Tire rolling by yourself. Working time 2 hours. Let's enter the tire pressure once every two weeks. Running 300 kilometers after exchanging, you can ride with confidence in dry, be sure to slow down first out at the curve, punk can drive without worrying. The rear wheel is exchanged at 5000 kilometers.
This review is about item#36118467.
The rear wheel of the motorcycle was exchanged for a new tire, and the front wheel was rotated to the tire used on the rear wheel
4
From Japan
On 2017-03-16 07:35:42
I will stand a year and a half. You can ride with confidence. Yamaha Jog SA04J Weight 80 kg Tire pressure 1.6 k before tire pressure 1.85 k Operability Normal. There is no puncture. Snowy day The tire on the rear wheel shifted due to the curve on the downhill road. You should definitely keep your tire pressure on cold days. Will not it be cheap for simultaneous purchase of demand tubes?
This review is about item#36118467.
Regular maintenance
5
From Japan
On 2017-02-09 02:52:14
Address 125 used before and after tire change from genuine tire. As a result, stability became even easier to drive. I am satisfied with the price as well.
This review is about item#35113976.

Related Products