Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Rim Diameter (inch) Tire Size Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Standard Rim Width (inch) Outer Diameter (phi mm) Speed Symbol / Load Indication Rim Diameter (inch) Tire Size Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 62P 18 120/80-18 M/C R WT Rear for 1PC 1 10267A 36118686 149.99 SGD
In stock
- - - - 59P 18 4.10-18 R WT Rear for 1PC 1 102462 36118704 119.99 SGD
In stock
- - - - 63P 18 4.60-18 R WT Rear for 1PC 1 102618 36118722 139.99 SGD
In stock
124 2.15 to 3.00 2.75 661 62P 18 120/80-18 M/C R TL Rear for 1PC 1 10267B 36118695 159.99 SGD
In stock
- - - - 51P 21 3.00-21 F WT Front for 1PC 1 10168H 36118643 119.99 SGD
In stock
- - - - 49P 19 80/100-19 M/C F WT Front for 1PC 1 107790 36118616 92.99 SGD
In stock
125 2.15 to 3.00 2.75 619 63P 16 120/90-16 M/C R WT Rear for 1PC 1 102675 36118677 129.99 SGD
In stock
- - - - 45P 21 2.75-21 F WT Front for 1PC 1 101562 36118634 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.79
61 Customer Reviews
The reviews are automatic translation.
Tire change of motorcycle
4
From Japan
On 2017-06-04 20:56:03
With 15000 km still mountains still remained, but only the middle of the rear tire wears down and it got angled, so I exchanged it. How many kilometers will it take to get a slip sign and how many years will it take? I think that there is twice the life as compared with those of other brands. Because it mainly runs on paved roads, I am not particularly dissatisfied with grips. I have been wearing only this tire, but cracks have entered the sidewall before the mountain of the tire and it has been exchanged.
This review is about item#36118686.
Motorcycle Maintenance
5
From Japan
On 2017-05-11 07:37:55
I bought IRC for the first time this time, but besides the tread is soft so I am concerned about the durability, but the grip is fine. I used D company, M company, B company but since cracking occurs first in any of them, I'd like to verify how this time is (this will be a side crack in about 2 years).
This review is about item#36118643.
Touring, commuting motorcycle.
5
From Japan
On 2017-04-11 13:03:39
I like the wonderful wear resistance and grip and it will be the fourth one. Even cold weather as well as dry as well as wet asphalt will do a good grip, but if originally low mu white line, seam iron plate, manholes etc are wet, grip is easily lost. The other manufacturer tires are similar as well, but the feeling of the grip is a little big. Negative things wrote, but I think in general there is no tire with comprehensive power exceeding this in this genre.
This review is about item#36118704.
Tire change
5
From Japan
On 2017-01-21 16:31:35
I exchanged the rear with a tire lever, but it was not easy to fit, I made a hole in the tube 3 times, so I gave up and left it to the motorbike shop. Even though we can fit the front without problem ... Other than that, grip · life · durability · price is no problem and it is a wonderful tire.
This review is about item#36118643.
For off road bikes
5
From Japan
On 2016-10-05 18:21:24
I chose this tire as I will not do darts. I am satisfied with COSPA.
This review is about item#36118722.
Tire exchange for CELLO 225 W
5
From Japan
On 2016-09-29 22:14:40
Mainly because it is a town ride and touring, it is an exchange from IRC GP21 / GP-22, it can run without problems if vibration-alleviating at a high speed and forest roads.
This review is about item#36118686.
Tire exchange
5
From Japan
On 2016-07-02 00:31:33
It is a rear tire of Tricker, but this time it is also in Kore since it has more than 10,000 kilometers in commuting. The grip is also pretty good as I also mention the life span. It is nice to be able to rub your knees by commuting.
This review is about item#36118677.
21-inch off-road tires are used for commuting, or for motard practice.
5
From Japan
On 2016-06-30 17:01:22
Even though you can feel the high grip feeling of the radial system (qualifying of the day, it holds about as long as you do the main line w) It is appealing, but even if it goes beyond that, without losing the grip suddenly, constant It is also attractive to keep your grip and run a considerable life span. ^ ^ However, rain is a very weak impression ^ _ ^; In addition, I also did a forest road such as a galley, but if you were experienced, there was no problem if you attacked ... it was a price w In terms of cheapness, I think that there are so many tires.
This review is about item#36118722.
Tricker tire exchange
5
From Japan
On 2016-06-22 12:57:11
I have a good tire.
This review is about item#36118677.
Tire change for 250 tr
5
From Japan
On 2016-06-07 15:02:41
I liked the pattern and bought it. It is for rear tires.
This review is about item#36118686.

Related Products