Buy more than* S$200* and get FREE SHIPPING

GP-110

4.43 (14)
Pattern
GP110
Type
WT
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 1.40 to 1.85 4PR 21 1.85 2.75S21 F 693 Front for 1PC 1 301552 36118731 119.99 SGD
In stock
85 1.60 to 1.85 4PR 21 1.85 3.00S21 F 707 Front for 1PC 1 101705 36118765 139.99 SGD
In stock
109 1.85 to 2.50 4PR 18 2.5 4.10S18 R 652 Rear for 1PC 1 302450 36118792 139.99 SGD
In stock
112 2.15 to 2.75 4PR 18 2.75 4.60S18 R 658 Rear for 1PC 1 302615 36118817 149.99 SGD
In stock
113 2.15 to 2.75 4PR 17 2.75 4.60S17 R 634 Rear for 1PC 1 302599 36118774 139.99 SGD
In stock
124 2.15 to 3.00 62S 18 2.75 120/80-18 M/C R 662 Rear for 1PC 1 102673 36118783 169.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Rear tire rear tire
5
From Japan
On 2016-04-08 14:40:44
I am concerned about the sound when locked but it is a very good feeling other than that. I bought it for winter for division and wear it, but if it is this, I'm expecting mountains and ocean seems to adventure a bit. It is just right as grip and vibration as it is, but there is no feeling to attack.
This review is about item#36118783.
Periodic exchange
5
From Japan
On 2016-03-16 16:28:54
Although wear resistance is somewhat inferior to Michelin chirac, I think that it is an excellent tire with a reasonable grip at a low price.
This review is about item#36118774.
Periodic exchange
5
From Japan
On 2016-03-16 14:39:50
Although wear resistance is somewhat inferior to Michelin chirac, I think that it is an excellent tire with a reasonable grip at a low price.
This review is about item#36118774.
Tire exchange for CELLO 225
5
From Japan
On 2015-09-21 20:59:52
There is a more suitable tire if you attack on, and there are more suitable tires if you attack off, but GP110 is enough tire for both on and off if you are not going to attack so much. Even in off-road condition, when it is overcome with two-wheeled and two-wheel like CELLO, it pushes out the car body well owing to its unique pattern. I run on both sides well and I'm patronizing it as a tire for optimal solution for myself traveling camping while doing forest road touring.
This review is about item#36118783.
Rear tire
5
From Japan
On 2015-08-31 22:38:20
GP-110 This time, it is the second tire, although it is rear tire only. Commuting is main and occasionally tooling, forest road of unpaved road also goes, but if it is tokotoko touring it is no problem. I think only about this tire if I use it now. I have heard that the tire of IRC is the cheapest Monotarou so I used it this time as well.
This review is about item#36118783.
Touring
5
From Japan
On 2015-06-19 17:19:43
It is a comparison with gp21 / 22 which was wearing before. Because the block is large or grip on the front and back is on. I also receive improved feeling off. It is pretty quiet when running straight, but you will get block noise when you knock it down. If it is touring main, it seems that there will be less reduction, so I think that I made a good choice.
This review is about item#36118817.
Tire before and after TT 250 R raid
4
From Japan
On 2015-02-26 18:44:30
After buying back and forth in June 2014, we used about 3500 kilometers. It is 3.00 - 21 4.60 - 18 size. Dirt running changed from about 15% in the past to about 5% now, highway has changed from about 10% in the past to about 20% now, so it changed from TW 301, 302 of BS to this tire. In high-speed driving, vibration is much less and ride comfort is also good. Road noise was also a little less. The knitting wear at the time of high-speed running which was bothering with the previous tire became a level which is hardly noticed. Grip on general road pavement is good both dry and wet. The previous tires also did not complain, but now the feeling of security has increased. The difference in road noise and handling at a certain bank angle (I feel uncomfortable until getting used) also soon got used to it. No problem. Dirt running is a feeling that the start is getting faster. There is a feeling of uneasiness even almost straight ahead. However, it is possible to run if pneumatic pressure control and speed are reduced. It's fine if it's a solo but it's hard for driving with more than one. I do not know the grip and life at the time when there are few grooves yet, but it is a bit disappointing because I thought that it was a long life compared with the previous 301, 302 with a similar reduction condition. However, especially rear tires seem to have considerably more than Dunlop D 605, and it seems that next time it is possible to replace them at the same time. I think that it would be the best choice if it was a usage environment like me. It was satisfying because the price at the time of purchase (daily special price, before and after a total of 11,000 yen + tax) was cheap. I am sorry that the current price has risen close to 20%. Currently, since the price at the time of super sale of a certain chain shop N is cheaper by 10% than the special price of monotaro daily, the next purchase will be dependent on its timing and price.
This review is about item#36118765.
Bike tire
5
From Japan
On 2015-01-08 21:37:20
I wondered if it would reach bare and it wrapped firmly like a lap and arrived. OFF It is quiet and Good when going straight though it is a tire. I am only running on the gravel road but I am satisfied because I got better than I expected.
This review is about item#36118817.
bike
3
From Japan
On 2014-11-11 21:15:48
It is a classic one. A little surprised is that there is no packaging and it arrived in a state of being rolled out. In addition, it is left in the back of the warehouse and normally signs the receipt, but I have not signed it. Because it is a tire, I'm OK, I put it in, but ...
This review is about item#36118792.
Tire exchange
4
From Japan
On 2014-01-18 00:21:27
Although the state of the product was slightly dirty because it felt dust, it is usable without problems. There is a bit of road noise at asphalt, but I am looking forward to going off-road this time.
This review is about item#36118774.

Related Products