Buy more than* S$200* and get FREE SHIPPING

GP-1

4.85 (13)
Speed Symbol / Load Indication
4PR
Pattern
GP1
Type
WT
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 17 - 4.60-17 R - Rear for 1PC 1 302598 36119011 139.99 SGD
Shipped after 2018-01-26
- - 21 - 2.50-21 F - Front for 1PC 1 301392 36118941 97.99 SGD
Shipped after 2018-01-26
79 1.60 to 2.15 18 1.85 3.00-18 R 631 Rear for 1PC 1 301651 36119027 109.99 SGD
In stock
65 1.40 to 1.60 19 1.6 2.50-19 F 622 Front for 1PC 1 301387 36118932 83.99 SGD
In stock
- - 21 - 3.00-21 F - Front for 1PC 1 301687 36118975 129.99 SGD
Shipped after 2018-01-26
- - 17 - 3.00-17 R - Rear for 1PC 1 301630 36118984 74.99 SGD
In stock
95 1.85 to 2.50 18 2.5 4.10-18 R 646 Rear for 1PC 1 302443 36119036 -
Discontinued
[x]
- - 21 - 2.75-21 F - Front for 1PC 1 301542 36118957 119.99 SGD
Shipped after 2018-01-26
- - - - 4.60-18 R - Rear for 1PC 1 302613 36119045 149.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Attached to ybr 125 kg
5
From Japan
On 2017-05-18 21:31:56
I was purchasing it because people of the predecessors were wearing it in blog etc etc. Currently, tubeless can be used without problems. It was good to have bought cheaply at time sale.
This review is about item#36119027.
Commuting
5
From Japan
On 2017-05-03 09:18:00
It was easy to change the tires, except for them. Working time: 30 minutes Riding comfort is rugged, but asphalt is also good. The tire decrease may be early.
This review is about item#36119027.
As a super cub rear tire
5
From Japan
On 2017-03-28 20:38:24
I was looking for a tire that can be used in all-round with a super cub tire, but finally I found what I can fit on! I used to substitute for snow tires until now, but rubber quality is so soft that I immediately wear on paved roads and I expect this tire this time. The feeling in dart is very good! 2.50-17 It is the best if there is size.
This review is about item#36118984.
Maintenance of the motorcycle
5
From Japan
On 2016-08-12 08:07:38
Feature of the product is soft ride comfort. It is a good product.
This review is about item#36118932.
I use it for the rear tire of the crosscab. Tooth
5
From Japan
On 2016-05-03 16:19:40
I am satisfied with the grip and appearance as well.
This review is about item#36118984.
About YBR 125
5
From Japan
On 2016-04-13 16:24:30
The IRC tire is the cheapest for Monotaro and easy to buy. It is used without a tube, but it feels very good. How much longer will you have ....
This review is about item#36119027.
Tire behind the Honda XL 250 S
4
From Japan
On 2015-09-09 19:13:52
Since the air pressure is 1.5, the cushion behind becomes soft and the feeling of the ground is improved
This review is about item#36119045.
CD 125 T rear
5
From Japan
On 2015-06-19 14:08:20
With a little running noise, I was able to fully brake on a rainy day.
This review is about item#36118984.
Motorbike rear
5
From Japan
On 2014-06-19 12:14:51
Although it is a block pattern different from the standard pattern used for CD 125 T this time, the block is not so big and the rubber quality is also soft so I am satisfied. I would like to use it for the front wheel if it is okay.
This review is about item#36118984.
Replacing the rear wheel of a motorcycle
5
From Japan
On 2013-11-30 22:58:50
It arrived at Saturday afternoon 36 hours after I ordered it on Thursday morning. That's why it's free shipping.
This review is about item#36119036.

Related Products