Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Offroad Motorcycle Tire

5.00 (4)
Pattern
BR99
Type
WT
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 70R - - 140/80-18 M/C R - Rear for 1PC 1 313340 36119106 -
Discontinued
[x]
93 1.85 to 2.50 54R 21 2.15 90/90-21 M/C F 703 Front for 1PC 1 302258 36119063 149.99 SGD
In stock
- - 65R 18 - 120/90-18 M/C R - Rear for 1PC 1 302705 36119081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
International rally Enduro forest road Touring
5
From Japan
On 2014-11-12 22:56:32
Monotaro is the cheapest
This review is about item#36119081.
Forest road Touring
5
From Japan
On 2014-09-03 20:27:19
It is the second tire with the front tire of KTM 250 EXC-F. Flexible grip in forest road is favorite. Even if it runs quite hard, if it is about 0.8 kg air pressure it does not seem to worry about puncture. Normal tube use. In addition to the paved road, you can run with confidence. I will use this tire for the time being.
This review is about item#36119063.
Forest road
5
From Japan
On 2014-05-27 22:26:22
I think that the price and performance are the best balance.
This review is about item#36119063.
To go to off-road bike dirt touring where you can not usually go with tires
5
From Japan
On 2013-02-14 17:46:34
Even on a soft soil road surface I can not slip properly. Even on paved roads you can run with confidence in a stable driving feeling.
This review is about item#36119063.

Related Products