Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rear for 6PR 17 NR 74 2.50-17 R WT 1PC 1 10132X 36119221 53.99 SGD
In stock
Front for 40P 14 NF65 80/90-14M/C F TL 1PC 1 129874 36119185 109.99 SGD
In stock
Rear for 40P 14 NR79 80/90-14M/C R TL 1PC 1 129875 36119203 109.99 SGD
In stock
Rear for 4PR 14 NR35 2.75-14 R WT 1PC 1 121440 36119255 67.99 SGD
In stock
Rear for 4PR 14 NR35 80/100-14 R WT 1PC 1 121311 36119264 -
Discontinued
[x]
- - - - - - 1pc 1 129881 74044906 64.99 SGD
Shipped after 2018-06-26
For front 34P 14 NF64 70/90-14M/C F WT 1PC 1 129858 36119167 60.99 SGD
In stock
For rear 40P 14 NR79 80/90-14M/C R WT 1PC 1 129873 36119194 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.46
26 Customer Reviews
The reviews are automatic translation.
Commute to work 22 km a way
5
From Japan
On 2017-11-29 14:52:57
I use it with Cub 110 (JA 07)! I tried various kinds, but it has 12000 kilometers ^ _ ^ This is the best
This review is about item#36119221.
I used it as a front tire of Cab pro 110.
4
From Japan
On 2017-11-25 13:48:11
This tire is front but I put NR 79 "80 / 90-14 M / C R" in the rear. Compatibility seems to be good. Killing is better than NR 35 "80/100 - 14 R". After that, how is the durability performance? I still do not know how many kilometers this slip sign will be.
This review is about item#36119194.
I used it for the rear tire exchange of Cub 110 professional.
5
From Japan
On 2017-10-27 18:45:29
It is a product with satisfactory performance with reliable maid in Japan.
This review is about item#36119264.
Tire change of Super Cub JA 10
5
From Japan
On 2017-04-21 13:48:10
An alternative from VATRAX BT 390. Bat is best clip, but side cracks were faster than decreasing. Purchase decision about origin avoidance and price is about half price of butt. The first impression is that the engraving of the pattern is deep, it seems that you can trust the manufacturer's durability 200% UP. The side is unexpectedly soft and it seems to be easy to exchange, so I will test which one of the reduction of the block and the crack of the side will be ahead. I appreciate Monotaro's every time, packaging carefully
This review is about item#36119221.
Replacement of the rear wheel of Cub 110PRO JA07
5
From Japan
On 2016-11-29 20:00:30
Naturally, there was no problem as it is a genuine IRC.
This review is about item#36119264.
Tire change of Cub JA10
4
From Japan
On 2016-07-09 17:30:23
I ran about 8000 km with luggage full load everyday. Is it about 40% mountain now? There seems to be some cracks between the tread (between the trenches). The side is crack free. I thought that it will be exhausted in a shorter period of time, so it is an unexpectedly good impression.
This review is about item#36119221.
Tire replacement
5
From Japan
On 2016-05-31 12:45:25
The tread rubber is thick and the groove is also deeply carved. I was not expecting grip performance because it was for business use, but why does this work quite well. I am wearing it in Cub 110 (en 07), but I also have sidewall strength not to be defeated by full bank. I can not use the tire because it is cheap.
Tire exchange
5
From Japan
On 2016-05-27 20:03:15
It was easy to fit and workability was good. Expect durability
This review is about item#36119221.
How about durability?
2
From Japan
On 2016-05-24 00:21:42
I bought a tire with a price slightly higher than the tire I bought, but it is fluffy to handle. The worst if durability does not change with this! It is!
This review is about item#36119221.
Tire change of motorcycle
2
From Japan
On 2016-03-30 17:48:45
Because it is small in diameter, it is expensive compared to early reduction.
This review is about item#36119264.

Related Products