Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Valve Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25-17 325/510-17 1PC 1 519226 36120576 -
Discontinued
[x]
25-17 325/510-17 1PC 1 519369 75086374 -
Discontinued
[x]
17-17 200/250-17 1PC 1 519265 75086347 1.99 SGD
In stock
22-18 275/300-18 1PC 1 519275 75086356 -
Discontinued
[x]
22-19 275/325-19 1PC 1 519276 75086365 -
Discontinued
[x]
25-18 325/510-18 1PC 1 519370 75086383 -
Discontinued
[x]
18-17 200/250-17 1PC 1 519206 36120357 -
Discontinued
[x]
22-18 275/300-18 1PC 1 519216 36120506 -
Discontinued
[x]
22-19 275/325-19 1PC 1 519217 36120515 -
Discontinued
[x]
25-18 325/510-18 1PC 1 519227 36120585 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-11-03 15:27:48
This price can be exchanged for each tire change. No need to worry as quality is also made by IRC.
This review is about item#75086347.
At the time of tire change
5
From Japan
On 2014-12-08 15:13:50
I am exchanging tires myself, but ... always fine, because I am damaged ... I think it's very good, good!
This review is about item#75086347.
Bicycle maintenance
5
From Japan
On 2014-10-16 15:20:07
It is a reliable product.
This review is about item#75086347.
At the time of replacing the tire tube
3
From Japan
On 2014-09-17 17:36:15
There is thickness, it is firm. We are also planning to purchase this rim tape this time because it also excels in cost performance.
This review is about item#36120585.
I will use it when exchanging tires
5
From Japan
On 2014-07-25 14:44:22
When exchanging the tire, exchange with the tube. It is basic every time exchange, it is cheap and it is saved.
This review is about item#36120585.
Enduro race
5
From Japan
On 2014-07-08 18:12:29
It is thicker than other companies (D company / B company) and you can use it with confidence to use it in the race.
This review is about item#36120585.
Motorcycle maintenance
5
From Japan
On 2014-05-23 21:09:15
Recently, there are few home centers putting rim tapes, so it will be saved.
This review is about item#75086347.
When replacing the tire
5
From Japan
On 2014-03-03 16:47:40
Generally, when exchanging a tire, because it is ragged, it can be exchanged every time because it is cheap.
This review is about item#75086347.
Super Cub 50
2
From Japan
On 2014-01-23 22:07:34
I usually do not conscious of the brand of rim tape, but since MonotaRO treats things of each company, I tried ordering IRC · Dunlop · Bridgestone items one by one. This time (2014 January) purchased IRC brands weight: 27 g Width: 17.3 mm Thickness: 1.12 mm The diameter of the hole through which the valve passes is 10 mm [17 - 17 ☆ J] notation (17 - 17 is 17 mm It seems that it means 17 inch rim) Manufacturer's name, no easy-to-understand designation of the country of manufacture No place to worry, there is a slightly bad material feeling like padded rubber chips instead of thick rubber , The length of the overlapping part of the seam is 70 mm too long so that it is uselessly long (things of other companies are less than 30 mm).
This review is about item#75086347.
Tire change of WAVE 125
5
From Japan
On 2013-02-13 23:14:11
It is reasonable and no problems on usage at all. I will use it next time.
This review is about item#36120357.

Related Products