Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Wheel-Adhesive Weight

4.71 (7)
Surface Finishing
Silver paint application
Tape
White tape
Weight
5+10gx6 etchings
Type
5/10g increments
Thickness (mm)
5
Width (mm)
13
Set Contents
90g x 16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1.44kg) 1 ST No.7-3 36160844 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bike tire exchange
5
From Japan
On 2018-03-26 08:40:51
Because the motorcycle was an old car, I was looking for a narrow and narrow width of the rim, but I could use it without protruding. However, since it is used less frequently, it is appreciated if it can be subdivided.
This review is about item#36160844.
Tire exchange
4
From Japan
On 2017-12-05 16:40:38
I purchased it and use only two, it is one creatures, I'm glad that I sold it a little more.
This review is about item#36160844.
Wheel balance of two wheeled vehicle
5
From Japan
On 2017-04-22 20:31:39
Cost performance is excellent, so it is highly recommended!
This review is about item#36160844.
Tire change of motorcycle
5
From Japan
On 2016-07-24 18:34:56
It is thin and can be used regardless of the type of car, it is easy to handle. I want black, but I paint it and apply it because it is not there. Because gram number is not fashionable, I hope there is no stamping if possible.
This review is about item#36160844.
Wheel balance measurement of motorcycle
5
From Japan
On 2016-03-16 17:42:11
It is cheaper than another wholesaler. It is easy to use because it is for two wheels so it does not protrude from the rim. I want the handling of black specifications as well.
This review is about item#36160844.
For 2 wheel tire exchange fine rim
5
From Japan
On 2016-02-09 15:22:36
It comes handy as thin paste weights are available soon.
This review is about item#36160844.
To balance wheel balance of motorcycle.
4
From Japan
On 2014-11-24 13:42:10
5 g 10 g are alternating, and in the case of the wheel-free self-weight stop type (in other words, it puts weight on the opposite side when stopped) it is usability one more. Since cuts cut only 10 g deep from the middle of the throat, it is not cut much, so even a universal scissors or a gold-cut scissors can not cut far enough. The double-sided tape is stronger than I expected, and if it is not for lace use etc, it is not necessary to prevent flying by aluminum tape etc (although degreasing is necessary, of course). The price is also cheap and it was satisfactory quality.
This review is about item#36160844.

Related Products