Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lift Pat Economy Type

4.00 (4)
Dimension (mm)
Width: (Mizo part) 20, depth:10
Thickness (mm)
80
Width (mm)
160
Length (mm)
330
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 LPE-833 36160862 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
lift up
1
From Japan
On 2016-11-06 11:50:34
It was planned to be used when the height was needed, but the compressive strength was insufficient? As time goes on, the height will be insufficient. It will not be used!
This review is about item#36160862.
Car lift up
5
From Japan
On 2015-12-20 15:08:46
I am using it for lifting up in the tire changing work I thought whether it could withstand the weight of the car lightly but it's okay to have it light but feminine
This review is about item#36160862.
When the body lift is up
5
From Japan
On 2015-11-30 15:33:49
It was very light and I was worried about durability, but I could firmly lift up to the normal car.
This review is about item#36160862.
A car whose steps can not be lifted up
5
From Japan
On 2014-08-29 14:13:42
It is very convenient, because the price is cheap, I did not expect it, but it is a handy lift pad. I would like to purchase it next time as well.
This review is about item#36160862.

Related Products