Buy more than* S$200* and get FREE SHIPPING

Lif Pat Long Type

3.00 (2)
Thickness (mm)
80
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Groove) width: 20, depth: 10 145 1400 1Set(2PC) 1 LPA814 36160887 166.67 SGD
In stock
Width: (Mizo part) 20, depth:10 155 1015 1Set(2PC) 1 LPA810 36160871 169.90 SGD
Shipped after 2017-11-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Protection at lift-up
4
From Japan
On 2017-08-02 10:44:13
I was worried about materials etc. because it is also an interference part to the body, but I was relieved because it was better than I thought. After that, it is the highest if there is durability according to the age of use.
This review is about item#36160887.
Car lift up
2
From Japan
On 2015-07-17 16:06:17
It is a product like a shoe sole cushion. It is difficult to durability · · ·.
This review is about item#36160887.

Related Products