Buy more than* S$200* and get FREE SHIPPING

Lif Pat Short Type

4.33 (3)
Width (mm)
150
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Groove) Width: 20, Depth: 10 120 240 1Set(4PC) 1 LPB1224 36160914 229.99 SGD
Shipped after 2018-01-29
- - 240 1Set(4PC) 1 LPB1624 36160923 299.99 SGD
Shipped after 2018-01-29
Width: (Mizo part) 20, depth:10 40 250 1Set(4PC) 1 LPB425 36160896 74.99 SGD
In stock
Width: (Mizo part) 20, depth:10 80 240 1Set(4PC) 1 LPB824 36160905 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
lift up
3
From Japan
On 2016-11-06 11:47:24
It is just right height. Jack-up point alignment is now easier.
This review is about item#36160896.
lift up
5
From Japan
On 2015-02-11 21:26:55
It is very light and hard sponge style. It is very handy for gentle jack up points than rubber ones.
This review is about item#36160905.
For low car height lift
5
From Japan
On 2011-06-22 17:55:18
It is useful as a rigid sponge material with moderate hardness when lifting with a jack up point. I think the price and quality are quite right.
This review is about item#36160896.

Related Products