Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (phi mm) Dimensions D0 (phi mm) Nominal Diameter (A) Number of Bolts Thickness t (mm) Dimension D (phi mm) Mounting Bolt Nominal Designation Dimensions h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimensions D0 (phi mm) Nominal Diameter (A) Number of Bolts Thickness t (mm) Dimension D (phi mm) Mounting Bolt Nominal Designation Dimensions h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 43.2 32 4 - 135 M16 19 1Sheet 1 SOP-FF 10K 36161002 12.99 SGD
In stock
240 166.6 150 8 22 280 M20 23 1Sheet 1 SOP-FF 10K 36161072 49.99 SGD
In stock
70 22.2 15 4 12 95 M12 15 1Sheet 1 SOP-FF 10K 36160975 5.99 SGD
In stock
210 141.2 125 8 20 250 M20 23 1Sheet 1 SOP-FF 10K 36161063 36.99 SGD
In stock
290 218.0 200 - 22 330 M20 23 1Sheet 1 SOP-FF 10K 36161081 59.99 SGD
N/A
75 - 20 4 14 100 M12 15 1Sheet 1 SOP-FF 10K 36160984 6.99 SGD
In stock
90 - 25 4 14 125 M16 19 1Sheet 1 SOP-FF 10K 36160993 9.99 SGD
In stock
105 - 40 4 16 140 M16 19 1Sheet 1 SOP-FF 10K 36161011 13.99 SGD
In stock
120 - 50 4 16 155 M16 19 1Sheet 1 SOP-FF 10K 36161027 15.99 SGD
In stock
140 - 65 4 18 175 M16 19 1Sheet 1 SOP-FF 10K 36161036 21.99 SGD
Shipped after 2018-07-04
150 - 80 8 18 185 M16 19 1Sheet 1 SOP-FF 10K 36161045 21.99 SGD
In stock
175 - 100 8 18 210 M16 19 1Sheet 1 SOP-FF 10K 36161054 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I used it for the spacer of the motorcycle wheel.
5
From Japan
On 2018-01-05 17:18:37
It is excellent in cost performance. I hope to specify the hole diameter and PCD.
This review is about item#36160984.
Used at the pipe end.
5
From Japan
On 2017-03-21 20:28:34
The state of the product is very satisfied well. There is no problem with dimensional accuracy.
This review is about item#36160984.
Modification of piping
1
From Japan
On 2016-06-28 18:18:04
Although goods were delivered quickly, the circumference part and the flange surface had a dent, and it was feeling that it was impossible to use for customers who are checked fine. It is something you would like your checks to be proper when shipping.
This review is about item#36161072.
weight
4
From Japan
On 2016-01-20 22:02:36
Although it is not the original use, it is used as the weight of the slide hammer. Since I already had 5 pieces, I bought 6 additional items of the same shape. However, although it was good that the hole was about 12 mm, it is regrettable that there was only 10 mm or 15 mm. I guess it is a standard.
This review is about item#36160984.
Lathe chuck fixing jig
4
From Japan
On 2014-01-19 22:44:03
Those without holes are better, but the price is very reasonable.
This review is about item#36160993.

Related Products