Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rim h (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Rim Width W (mm) de Outside Diameter (phi mm) Number of Flutes Maximum Shaft Hole Diameter d (mm) Weight (kg) Shape Graph Number Pitch Diameter dp (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim h (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Rim Width W (mm) de Outside Diameter (phi mm) Number of Flutes Maximum Shaft Hole Diameter d (mm) Weight (kg) Shape Graph Number Pitch Diameter dp (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - -   1PC 1 3-M-1 36168011 11.99 SGD
In stock
- - - - - - - - - - - -   1PC 1 3 1/2-M-1 36168027 13.99 SGD
Shipped after 2018-04-25
13.5(0 to +2) 13 30 38 0.00468 17 177.8 1 21 1.06 10S 172.4   1PC 1 7-M-1 36168081 27.99 SGD
Shipped after 2018-04-26
12(0 to +2) 13 30 30 0.000129 17 63.5 1 17 0.34 10U 58.1   1PC 1 2 1/2-M-1 36168002 9.99 SGD
In stock
13.5(0 to +2) 13 30 32 0.000704 17 101.6 1 18 0.57 10S 96.2   1PC 1 4-M-1 36168036 14.99 SGD
In stock
13.5(0 to +2) - 30 32 0.00207 - 139.7 1 - - 10s 134.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-M-1 36168063 24.99 SGD
In stock
13.5(0 to +2) - 30 35 0.00286 - 152.4 1 19 - 10s 147   1PC 1 6-M-1 36168072 24.99 SGD
In stock
- - - - - - - - - - - -   1PC 1 8-M-1 36168097 31.99 SGD
In stock
- - - - - - - - - - - -   1PC 1 4 1/2-M-1 36168045 19.99 SGD
In stock
- 13 30 28 0.000059 17 50.8 1 16 0.26 11U 45.4   1PC 1 2-M-1 36167993 7.99 SGD
In stock
13.5(0 - +2) 13 30 32 0.00151 17 127 1 18 0.7 10S 121.6   1PC 1 5-M-1 36168054 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Belt Thunder
1
From Japan
On 2017-12-22 19:08:21
Shapes that are completely different from the picture, sizes are not displayed, there are places that can not be used
This review is about item#36168002.
Machine modification
5
From Japan
On 2016-02-29 15:49:58
An amateur is not a product that can easily pierce with a drilling machine, but if you have a lathe, grasp the shaft part, turn the pulley, bring the fixed drill close, and open it in the center as you drill a hole. It is well-balanced with the manufacturer's products and can be drilled freely according to the shaft diameter so that it can be used for anything. For amateurs, is it better if you can specify the size of the hole and have a service to open it?
This review is about item#36168081.
Motorbike remodeling
3
From Japan
On 2015-11-19 19:43:07
Drilling is difficult because the center has not come out.
This review is about item#36168027.
Connecting the power side of the generator to the generator
4
From Japan
On 2015-08-31 15:23:23
It is used when transmitting the axis of the windmill on the vertical axis to the generator, it is originally intended to convey the power of the engine, but it is thick and heavy, it is not suitable for wind-powered hydroelectric power generation, on a lathe We cut down the meat and made the weight light, but there was not much merit. It will be purchased when transferring power to large generators in the future.
This review is about item#36167993.
Power transmission of mini machine tool
5
From Japan
On 2015-05-17 20:46:25
It is very usable. I think the cost performance is quite good.
This review is about item#36167993.
power
5
From Japan
On 2015-02-12 09:55:27
Since it is a maker item, it was able to be used without problems.
This review is about item#36168011.
Machine tool creation
5
From Japan
On 2014-04-28 16:41:14
good
This review is about item#36167993.
Repair of the drilling machine
5
From Japan
On 2013-02-17 15:00:30
If there is a punch marking in the center of the pulley, even an amateur can be processed without blurring.
This review is about item#36167993.

Related Products