Buy more than* S$200* and get FREE SHIPPING

Standard V Pulley B

3.67 (3)
Caution
Since additional machining keyway milling and drilling is not available.
Shape of Grooves
B
Material
F200 to 250 JIS G 5501 of "gray iron product"
...see all>
Product Options
ADD TO CART
Pitch Diameter dp (mm) Rim h (mm) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Rim Width W (mm) de Outside Diameter (phi mm) Maximum Shaft Hole Diameter d (mm) Number of Flutes Shape Graph Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Diameter dp (mm) Rim h (mm) Hub s2 (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) Rim Width W (mm) de Outside Diameter (phi mm) Maximum Shaft Hole Diameter d (mm) Number of Flutes Shape Graph Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370 21(0 to +2) - - 58 94 0.267 84 381 52 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15-B-4 36172306 269.99 SGD
Shipped after 2018-04-24
268.4 21(0 to +2) 13.5 - 57 88 0.0959 84 279.4 49 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-B-4 36172263 159.99 SGD
Shipped after 2018-04-24
293.8 21(0 to +2) 13.5 - 57 88 0.127 84 304.8 49 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-B-4 36172272 199.99 SGD
Shipped after 2018-04-24
166.8 21(0 to +2) 14.5 - 55 82 0.0221 84 177.8 46 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-B-4 36172227 109.99 SGD
Shipped after 2018-04-24
90.6 18(0 to +2) 42 - 42 - 0.00317 84 101.6 36 4 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4-B-4F 36172132 48.99 SGD
Shipped after 2018-04-24
370 18(0 to +2) 9.5 - 45 88 0.211 64 381 49 3 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15-B-3 36172062 189.99 SGD
Shipped after 2018-04-24
395.4 18(0 to +2) 7 - 50 88 0.259 64 406.4 49 3 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16-B-3 36172071 219.99 SGD
Shipped after 2018-04-24
243 18(0 to +2) 19 - 55 76 0.0549 64 254 42 3 20X   1PC 1 10-B-3 36171974 119.99 SGD
Shipped after 2018-04-24
103.3 18(0 to +2) 48 19 35 63 0.00376 64 114.3 35 3 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-B-3 36171816 48.99 SGD
Shipped after 2018-04-24
116 18(0 to +2) 42 20 42 63 0.00587 64 127 35 3 21U   1PC 1 5-B-3 36171834 56.99 SGD
Shipped after 2018-04-24
344.6 21(0 to +2) 13.5 - 57 94 0.21 84 355.6 52 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14-B-4 36172297 229.99 SGD
Shipped after 2018-04-26
128.7 18(0 to +2) 58 22 48 69 0.0108 84 139.7 38 4 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-B-4 36172184 73.99 SGD
Shipped after 2018-04-24
166.8 18(0 to +2) 10.5 - 43 76 0.0166 64 177.8 42 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-B-3F 36171922 76.99 SGD
Shipped after 2018-04-26
268.4 18(0 to +2) 19 - 55 76 0.0748 64 279.4 42 3 20X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-B-3 36171992 139.99 SGD
Shipped after 2018-04-24
166.8 18(0 to +2) 19 - 57 76 0.0169 64 177.8 42 3 20X   1PC 1 7-B-3 36171913 80.99 SGD
Shipped after 2018-04-24
90.6 18(0 to +2) 48 19 35 57 0.00238 64 101.6 32 3 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4-B-3 36171791 40.99 SGD
Shipped after 2018-04-24
547.8 21(0 to +2) - - 62 97 1.14 84 558.8 54 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22-B-4 36172342 449.99 SGD
Shipped after 2018-04-26
598.6 21(0 to +2) - - 62 102 1.51 84 609.6 57 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24-B-4 36172351 489.99 SGD
Shipped after 2018-04-26
141.4 18(0 to +2) 58 22 48 69 0.0131 84 152.4 38 4 22U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-B-4 36172193 94.99 SGD
Shipped after 2018-04-24
547.8 21(0 to +2) 7 - 50 93 0.743 64 558.8 52 3 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22-B-3 36172105 339.99 SGD
Shipped after 2018-04-26
293.8 18(0 to +2) 19 8 53 82 0.0993 64 304.8 46 3 20X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-B-3 36172017 139.99 SGD
Shipped after 2018-04-24
319.2 18(0 to +2) 19 8 53 82 0.129 64 330.2 46 3 20X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-B-3 36172035 159.99 SGD
Shipped after 2018-04-24
192.2 18(0 to +2) 19 - 57 76 0.0264 64 203.2 42 3 20X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8-B-3 36171931 88.99 SGD
Shipped after 2018-04-24
141.4 18(0 to +2) 28 - 36 69 0.0101 64 152.4 38 3 43U   1PC 1 6-B-3F 36171886 70.99 SGD
Shipped after 2018-04-24
497 18(0 to +2) - - 58 95 0.663 84 508 53 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20-B-4 36172333 379.99 SGD
Shipped after 2018-04-24
243 21(0 to +2) - - 56 88 0.0705 84 254 49 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-B-4 36172254 149.99 SGD
Shipped after 2018-04-24
141.4 18(0 to +2) 38 - 46 69 0.013 84 152.4 38 4 43U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-B-4F 36172202 97.99 SGD
Shipped after 2018-04-24
598.6 21(0 to +2) 7 - 50 93 0.975 64 609.6 52 3 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24-B-3 36172114 379.99 SGD
Shipped after 2018-04-26
344.6 18(0 to +2) 9.5 - 45 88 0.163 64 355.6 49 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14-B-3 36172053 169.99 SGD
Shipped after 2018-04-24
217.6 18(0 to +2) 19 - 55 76 0.0389 64 228.6 42 3 20X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-B-3 36171956 98.99 SGD
Shipped after 2018-04-24
154.1 18(0 to +2) 44 22 42 69 0.0139 64 165.1 38 3 22U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-B-3 36171895 75.99 SGD
Shipped after 2018-04-24
395.4 21(0 to +2) - - 58 94 0.327 84 406.4 52 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16-B-4 36172315 299.99 SGD
Shipped after 2018-04-24
446.2 18(0 to +2) - - 58 95 0.475 84 457.2 53 4 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 18-B-4 36172324 339.99 SGD
Shipped after 2018-04-24
293.8 18(0 to +2) 9.5 - 45 82 0.0991 64 304.8 46 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-B-3F 36172026 139.99 SGD
Shipped after 2018-04-26
128.7 18(0 to +2) 42 20 42 69 0.00758 64 139.7 38 3 22U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-B-3 36171852 60.99 SGD
Shipped after 2018-04-24
65.2 18(0 to +2) 29 - 35 - 0.000738 64 76.2 22 3 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3-B-3F 36171764 26.99 SGD
Shipped after 2018-04-24
77.9 18(0 to +2) 48 19 35 50 0.0014 64 88.9 28 3 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3 1/2-B-3 36171773 29.99 SGD
Shipped after 2018-04-24
319.2 21(0 to +2) 13.5 - 57 88 0.163 84 330.2 49 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-B-4 36172281 209.99 SGD
Shipped after 2018-04-24
154.1 18(0 to +2) 56 22 50 69 0.0173 84 165.1 38 4 22U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-B-4 36172211 99.99 SGD
Shipped after 2018-04-24
90.6 18(0 to +2) 57 19 46 63 0.00318 84 101.6 35 4 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4-B-4 36172123 51.99 SGD
Shipped after 2018-04-24
116 18(0 to +2) 58 22 48 69 0.00752 84 127 38 4 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5-B-4 36172166 76.99 SGD
Shipped after 2018-04-24
446.2 18(0 to +2) 7 - 50 90 0.387 64 457.2 50 3 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 18-B-3 36172087 269.99 SGD
Shipped after 2018-04-24
497 18(0 to +2) 7 - 50 90 0.539 64 508 50 3 50Y *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20-B-3 36172096 299.99 SGD
Shipped after 2018-04-26
154.1 18(0 to +2) 28 - 36 69 0.0138 64 165.1 38 3 43U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6 1/2-B-3F 36171904 76.99 SGD
Shipped after 2018-04-24
192.2 21(0 to +2) 14.5 - 55 82 0.0339 84 203.2 46 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8-B-4 36172236 119.99 SGD
Shipped after 2018-04-24
217.6 21(0 to +2) 14.5 - 55 82 0.0498 84 228.6 46 4 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-B-4 36172245 139.99 SGD
Shipped after 2018-04-24
103.3 18(0 to +2) 42 - 42 - 0.00516 84 114.3 44 4 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-B-4F 36172157 67.99 SGD
Shipped after 2018-04-24
116 18(0 to +2) 42 - 42 - 0.00796 84 127 51 4 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5-B-4F 36172175 76.99 SGD
Shipped after 2018-04-24
243 18(0 to +2) 10.5 - 43 76 0.0546 64 254 42 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-B-3F 36171983 109.99 SGD
Shipped after 2018-04-26
268.4 18(0 to +2) 9.5 - 45 76 0.0746 64 279.4 42 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 11-B-3F 36172001 139.99 SGD
Shipped after 2018-04-26
192.2 18(0 to +2) 10.5 - 43 76 0.0261 64 203.2 42 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8-B-3F 36171947 94.99 SGD
Shipped after 2018-04-26
217.6 18(0 to +2) 10.5 - 43 76 0.0386 64 228.6 42 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9-B-3F 36171965 97.99 SGD
Shipped after 2018-04-26
128.7 18(0 to +2) 28 - 36 69 0.00748 64 139.7 38 3 44U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5 1/2-B-3F 36171861 57.99 SGD
Shipped after 2018-04-24
77.9 18(0 to +2) 29 - 35 - 0.00142 64 88.9 29 3 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3 1/2-B-3F 36171782 29.99 SGD
Shipped after 2018-04-24
103.3 18(0 to +2) 29 - 35 - 0.00407 64 114.3 44 3 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-B-3F 36171825 48.99 SGD
Shipped after 2018-04-24
103.3 18(0 to +2) 57 19 46 63 0.00497 84 114.3 35 4 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 1/2-B-4 36172141 61.99 SGD
Shipped after 2018-04-24
319.2 18(0 to +2) 9.5 - 45 82 0.128 64 330.2 46 3 50X *[No return] You cannot return this product. For details, see FAQ. 1PC 1 13-B-3F 36172044 159.99 SGD
Shipped after 2018-04-26
90.6 18(0 to +2) 29 - 35 - 0.00249 64 101.6 36 3 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4-B-3F 36171807 40.99 SGD
Shipped after 2018-04-24
116 18(0 to +2) 28 - 36 - 0.00634 64 127 51 3 41U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5-B-3F 36171843 57.99 SGD
Shipped after 2018-04-24
65.2 18(0 to +2) 48 19 35 50 0.000789 64 76.2 28 3 21U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3-B-3 36171755 26.99 SGD
Shipped after 2018-04-24
141.4 18(0 to +2) 44 22 42 69 0.0102 64 152.4 38 3 22U *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-B-3 36171877 69.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For pump drive
5
From Japan
On 2014-10-10 18:23:32
It was good to have balanced as well.
This review is about item#36171886.
Production jig
4
From Japan
On 2014-03-06 15:33:56
Price is cheap, we respond quickly, we are satisfied.
This review is about item#36171877.
For machine repair / specification change
2
From Japan
On 2014-02-02 18:28:44
Product is no mistake. I think that the price is also about this. However, since the hole in the center is not opened, "Pulley does not have a hole when it is shipped", it is unsuitable to buy for the time being unfamiliar one who is unfamiliar is urgently needed. Later, you will have to drill additional holes yourself. It is difficult to buy directly from the manufacturer, it seems better to ask for additional processing at that time. Since the hole diameter is displayed on the table, it is supposed to make me think that it will open the hole, so I will assume the usage satisfaction is somewhat dissatisfied.
This review is about item#36172001.

Related Products